Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Clamp Meter, CAT III 600V, Max AC Amps 100, Average AC Response, .5 in Jaw Opening, LCD

  • Mfr # Fluke-T5-600

  • Zoro # G0268256


product price: $164.99
/ea
Free Shipping & Returns

Key Features

Digital/Analog
Digital
Max. AC Amps
100
Clamp Meter Jaw Style
Split
Max. DC Volts
600 V
Max. Ohms
1,000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Fluke-T5-600
Zoro #
G0268256
UPC #
095969056601
Country of Origin
United States

Dimensions

Manufacturers Warranty Length
1 yr
Overall Width
2 in
Overall Height
8 in
Battery Size
AA

Details

Item
Digital Clamp Meter
Digital/Analog
Digital
Max. AC Amps
100
Clamp Meter Jaw Style
Split
Max. DC Volts
600 V
Max. Ohms
1,000
Jaw Capacity
0.5 in (13 mm)
Safety Rating
CAT III 600V
Display
LCD
Jaw Opening
0.5 in
Max. AC Volts
600 V
Calibration Frequency
45 to 66 Hz
Auto Power Off
Yes
Battery Type
AA
AC Response
Average
AC Current Accuracy
+/-2.0% + 5 Digits
Counts
1,000
Auto Ranging
Yes
Operating Temp.
14 Degrees to 122 Degrees F
Includes
4 mm Detachable Probes, Instruction Manual
Data Hold
Yes
Special Features
Measure current up to 100 A without breaking the circuit with OpenJaw(TM) design
Audible Continuity
Yes
Standards
CSA, EN61010-1, TUV, UL
Thermometer Type
Type K Thermocouple
Data Logging
Yes
Thermal Imaging
No
Batteries Included
Yes
Removable Screen
No
Frequency Measurement Resolution
45 Hz
Maximum AC Current Measurement
100 A
Dustproof
Yes
Jaw Style
Open-Jaw
Basic AC Current Accuracy
3% +/- 3 counts
Bluetooth Compatible
No
Maximum DC Voltage Measurement
600 V
Current Leakage Testing
No
Battery Access
Yes
Waterproof
Yes
Display Type
LCD
Instrument Counts
1,000
Calibration Certificate Included
No
Basic AC Voltage Accuracy
1.5% +/- 2 counts
Intrinsically Safe
No
Parameters Measured
AC Current, AC Voltage, DC Voltage, Temperature (K)
Basic DC Voltage Accuracy
1% +/- 1 count
Maximum Resistance Measurement
1,000 ohm
Minimum Operating Temperature
14 Degrees F
Maximum AC Voltage Measurement
600 V
AC Response Calculation
Average

Description

Digital Clamp Meter, Audible Continuity Yes, Safety Rating CAT III 600V, AC Response Calculation Average, Maximum AC Current Measurement 100 A, Maximum AC Voltage Measurement 600 V, Maximum DC Current Measurement Not Applicable, Maximum DC Voltage Measurement 600 V, Current Leakage Testing No, Parameters Measured AC Current, AC Voltage, DC Voltage, Temperature (K), Intrinsically Safe No, Dustproof Yes, Waterproof Yes, Data Logging Yes, Thermal Imaging No, Removable Screen No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.