Shop MOLEX
See all product information
Create Account
Pre-Crimped Lead Mx150 Male-To-Mx150 Male, Gold (Au) Plating, 225.00Mm
- Mfr # 2163022223
- Zoro # G405922539
product price:Â
$
1.95
/ea
Sold in multiples of 54 for
$105.30
Key Features
Application
Power, Wire-to-Board, Wire-to-Wire
Voltage
14V DC
Conductor Material
High Performance Alloy (HPA)
Jacket Color
Red
Spool Length
225 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2163022223
- Zoro #
- G405922539
- UPC #
- -
- Country of Origin
- India
Dimensions
- Spool Length
- 225 mm
- Wire Size (AWG)
- 14
- Cable Length
- 225.00mm
- Wire Insulation Diameter
- 2.70mm max.
Details
- Application
- Power, Wire-to-Board, Wire-to-Wire
- Voltage
- 14V DC
- Conductor Material
- High Performance Alloy (HPA)
- Jacket Color
- Red
- Wire Gauge
- 14 AWG
- Single Ended
- No
- Product Name
- MX150
- Wire/Cable Type
- TXL
- Connector to Connector
- MX150 Crimp Terminals
- Termination Interface Style
- Crimp or Compression
- Series
- 216302
- Gender
- Male-Male
- Circuits (Loaded)
- 1
- Assembly Configuration
- Pre-crimped Lead Only
- Material - Plating Mating
- Gold
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.