Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
A.O. Smith Pump Motor, 15 HP, 1725,230/460,254JP, ODP E483

Pump Motor, 15 HP, 1725,230/460,254JP, ODP (Discontinued)

  • Mfr # E483
  • Zoro # G0271372
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E483
Zoro #
G0271372
UPC #
-
Country of Origin
Mexico

Details

Item
Close-Coupled Pump Motor
HP
15
RPM Range
1701-1800
Nameplate RPM
1725
Voltage
230/460
Frame
254JP
Motor Service Factor
1.15
Full Load Amps
39.6/19.8
Voltage Compatibility
460, 230/460, 220-230/460
Ins. Class
F
Motor Application
Pump
Motor Frame Material
Rolled Steel
Duty
Continuous
Max. Ambient Temp.
40 Degrees C
Frame Material
RS
Motor Sub Application
Close-Coupled Pump
Nominal Efficiency
88.5
Hz
60
Phase
3

Description

Close-Coupled Pump Motor, 15, 1725, 230/460, 254JP, 1.15, 1701-1800, Voltage Compatibility 460, 230/460, 220-230/460, Phase 3, Pump, Close-Coupled Pump, Continuous, 60, 39.6/19.8, Ins. Class F, 40 Degrees C, Motor Frame Material Rolled Steel, Nominal Efficiency 88.5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.