Vacuum Breaker, 3/4 In., GHT, Brass, 125 psi

  • Mfr # 8B

  • Zoro # G0274163


product price:  $28.01
/ea

Key Features

Body Material
Brass
Size
3/4"
Connection Type
GHT
Max. Pressure
125 psi
Seal
Rubber
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
8B
Zoro #
G0274163
UPC #
098268266245
Country of Origin
Mexico

Dimensions

Size
3/4"
Height
1 1/2 in
Width
1 3/8 in
Pipe Size
3/4"
Connection Size - Side 1
3/4 in
Connection Size - Side 2
3/4 in
Nominal Valve Size
3/4 in
Overall Length
1.38 in

Details

Body Material
Brass
Connection Type
GHT
Max. Pressure
125 psi
Seal
Rubber
Item
Vacuum Breaker
Standards
ANSI A112.1.3 (ASSE 1011), ASSE 1001, cCSAus B64.2, IAPMO, UPC
Material of Construction
Brass
Temp. Range
180 Degrees F
Connection
FHT
Maximum Pressure - Operating
125 psi
Connection Gender - Side 2
Male
Connection Gender - Side 1
Female
Hazard Protection Level
High Health Hazard
Connection Type - Side 1
GHT
Seal Material
Rubber
For Media
Water
Connection Type - Side 2
GHT
Includes Drain Capability
Manual Drain
Manufacturer Warranty
1 yr
Operating Temperature - Maximum
180 Degrees F
Flow
10 gpm
Vacuum Breaker Style
Hose Bib Vacuum Breaker
Includes Atmospheric Vent
No Atmospheric Vent
Hose Bib Securing Mechanism
Break-Away Set Screw
Includes Freeze Protection
Freeze Protection Included
Operating Temperature - Minimum
33 Degrees F
Valve Series
8

Description

Vacuum Breaker, Size 3/4 in, Connection Type GHT, Material of Construction Brass, Seal Rubber, Max. Pressure 125 psi, Temp. Range 180 Degrees F, Height 1 1/2 in, Width 1 3/8 in, Standards ANSI A112.1.3 (ASSE 1011), ASSE 1001, cCSAus B64.2, IAPMO, UPC

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.