Weld Tubing, Poly, 3/8 In OD, Black, 500 Ft (Discontinued)
- Mfr # HUFR-6-062-BK-0500
- Zoro # G0275134
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
HUFR-6-062-BK-0500
Zoro #
G0275134
UPC #
-
Country of Origin
Unknown
Dimensions
Inside Dia.
1/4"
Outside Dia.
3/8"
Wall Thickness
1/16"
Details
Item
Weld Tubing
Type
MicroWeld(TM)
Standards
Meets UL94 V-2
Color
Black
Hardness
Shore A 98
Description
Weld Tubing, Hardness Shore A 98, Standards Meets UL94 V-2
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.