Flat Washer, For Screw Size 1/2" , Steel Black Oxide Finish, 5 PK

  • Mfr # Z9204

  • Zoro # G0277417

CAD Available

product price:  $2.59
/pk 5, $0.52/ea

Key Features

CAD Drawing
Material
Steel
Finish
Black Oxide
Outside Diameter
1 1/8 in
Minimum Thickness
0.187 in
Maximum Thickness
0.187 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
Z9204
Zoro #
G0277417
UPC #
-
Country of Origin
United States

Dimensions

For Screw Size
1/2"
Outside Diameter
1 1/8 in
Minimum Thickness
0.187 in
Maximum Thickness
0.187 in
Inside Diameter
0.531 in
Inside Diameter Tolerance
+/-0.010 in
Outside Diameter Tolerance
+/-0.010 in

Details

CAD Available
Yes
Item
Flat Washer
Material
Steel
Finish
Black Oxide
System of Measurement
Inch
Application
Load Distributing
Thickness Tolerance
+0.005/-0.020 in
Rockwell Hardness
16N80
Color
Black
Type
Flat Washer
Material Grade/Class
Case Hardened
Pack Size
Small Pack
Dimensional Standards
AMPG 2001 FL.01
For Use With
Die And Jig Fixture Setup
FDA Approved
Not FDA Approved
Material Quality Standards
ASTM A108
Hardness
4 HRC

Description

Flat Washer, Flat Washer Type Standard, Dimensional Standards AMPG 2001 FL.01, Material Steel, Material Grade/Class Case Hardened, Finish Black Oxide, For Screw Size 1/2 in, Inside Diameter 0.531 in, Outside Diameter 1 1/8 in, Maximum Thickness 0.187 in, System of Measurement Inch, Minimum Thickness 0.187 in, Color Black, Inside Diameter Tolerance +/-0.010 in, Material Quality Standards ASTM A108, Outside Diameter Tolerance +/-0.010 in, Pack Size Small Pack, Rockwell Hardness C4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.