1-1/2" Solder Low Lead Bronze Spring Check Valve

  • Mfr # UP1548T 1 1/2

  • Zoro # G0285047


product price:  $111.99
/ea
Free Shipping & Returns

Key Features

Pipe Size
1 1/2"
Connection Type
Solder
Connection
Solder
Body Material
Cast Bronze
Pipe or Tube Size - Check Valves
1-1/2"
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
UP1548T 1 1/2
Zoro #
G0285047
UPC #
697988624856
Country of Origin
China

Dimensions

Pipe Size
1 1/2"
Pipe or Tube Size - Check Valves
1-1/2"
Size
1 1/2"
Overall Height
4-7/32"
Width
2.59"
Length
4.88"
Overall Length
2.59 in
Pipe or Tube Size
1 1/2 in
Connection Size - Side 2
1 1/2 in
Nominal Valve Size
1 1/2 in
Connection Size - Side 1
1 1/2 in

Details

Connection Type
Solder
Connection
Solder
Body Material
Cast Bronze
Seat Material - Check Valves
Bronze
Standards
NSF/ANSI 372
Mounting Position
With Pressure Coming From Under the Disc
Max. Temp. - Valves
353 Degrees F
Item
Low Lead Spring Check Valve
Body Material - Valves
Bronze
Flow - Valves
31.00 gpm
Mechanism and Body Design
Inline Spring
Material of Construction
Bronze
Seal Material - Check Valves
Bronze
Cracking Pressure - Check Valves
0.750 to 1.000 psi
Full Flow - Valves
No
Connection Type - Check Valves
Sweat x Sweat
Sub-Category
Bronze
Max. Temp.
353 Degrees F
Max. Water Pressure - Valves
250 psi @ 150 Degrees F
Max. Steam Pressure - Valves
Not Rated
Spring Material - Check Valves
Bronze
Flow Design
Single
Application - Valves
General Purpose
Flow
31 gpm
Mounting Orientation - Check Valves
Horizontal
Cracking Pressure
0.5 psi
Max. Pressure
250 psi WOG
Item - Check Valves
Check Valve
Min. Temp. - Valves
-20 Degrees F
Spring Material
Bronze
Seat Material
Bronze
Seal Material
PTFE
Mounting Orientation
Horizontal
Type
Spring
Coefficient of Volume (Cv)
31
Maximum Pressure - Steam
Not Rated
Connection Gender - Side 2
Female
Connection Type - Side 2
Sweat
Operating Temperature - Maximum
353 Degrees F
Silent Check
Silent
Vacuum Service Rating
Not Rated
Connection Type - Side 1
Sweat
NSF Certifications for Food and Drinking Water
NSF 61
Connection Gender - Side 1
Female
Maximum Pressure - Operating
250 psi
Check Mechanism Material
PTFE
For Media
Gas, Oil, Water
Operating Temperature - Minimum
-20 Degrees F
Includes Counterweight
No Counterweight
Check Mechanism
Swing
Valve Body Style
Inline
3-A Standard Compliance
Not Rated
Valve Series
UP1548T

Description

Item - Check Valves Check Valve, Flow Design Single, Mechanism and Body Design Inline Spring, Body Material - Valves Bronze, Pipe or Tube Size 1 1/2 in, Connection Type Sweat x Sweat, Cracking Pressure 0.750 to 1.000 psi, Mounting Orientation Horizontal, Seal Material Bronze, Max. Temp. - Valves 353 Degrees F, Min. Temp. - Valves -20 Degrees F, Max. Water Pressure - Valves 250 psi @ 150 Degrees F, Max. Steam Pressure - Valves Not Rated, Seat Material Bronze, Spring Material Bronze

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.