Fork Terminal, #8 Stud Size, 18 AWG, 600 V, Nylon Insulated, Red, Crimp Termination Only, 100 PK

  • Mfr # PN18-8F-C

  • Zoro # G0287169


product price:  $97.15
/pk 100, $0.97/ea
Free Shipping & Returns

Key Features

Terminal Shape
Standard Fork
Termination Style
Crimp Termination Only
Insulation Color
Red
Maximum Wire Size
18 AWG
Minimum Wire Size
22 AWG
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
PN18-8F-C
Zoro #
G0287169
UPC #
7498380302
Country of Origin
Mexico

Dimensions

Maximum Wire Size
18 AWG
Minimum Wire Size
22 AWG
Stud Size
#8
Overall Length
0.85 in
Width
0.3"
Diameter
0.2"
Tongue Width
0.32 in

Details

Item
Fork Terminal
Terminal Shape
Standard Fork
Termination Style
Crimp Termination Only
Insulation Color
Red
Insulation Type
Nylon
Contact Material
Copper
Maximum Voltage
600 V
Maximum Operating Temperature
221 Degrees F
Standards
CSA Certified, UL Listed
Seam
Grip Sleeved
Features
Barrel of Terminal Internally Beveled to Provide, Fork Design Provides for Fast and Easy Installation, Internal Barrel Serrations Assure Good Wire Contact and Maximum Tensile Strength, Without The Need to Remove Fastener
Finish
Tin-Plated
Insulation Dia
0.145 in
Connector Plating
Tin
Barrel Type
Grip Sleeve

Description

Fork Terminal, Terminal Type Standard, Connection Type Crimp, Insulation Type Nylon, Insulation Color Red, Wire Range 22 to 18 AWG, Stud Size #8, Seam Grip Sleeved, Overall Length 0.85 in, Max. Voltage 600 V, Max. Temp. 221 Degrees F, Connection Material Copper, Tongue Width - Wire Connector 0.32 in, Standards CSA Certified, UL Listed

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.