Shaft Collar, Set Screw, 1Pc, 2-15/16 In, St

  • Mfr # 3ZN86

  • Zoro # G0287646


product price:  $25.39
/ea

Key Features

Material
Zinc Plated steel
Number of Pieces
1
Collar Style
Set Screw
Outside Dia.
4 1/4 in
Dimension Type
Inch
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
3ZN86
Zoro #
G0287646
UPC #
190735297391
Country of Origin
China

Dimensions

Bore Dia.
2 15/16 in
Outside Dia.
4 1/4 in
Dimension Type
Inch
Width
1 1/8 in
Screw Size
1/2"-13
For Shaft Diameter
2 15/16 in
Bore Diameter
2 15/16 in
Collar Width
7/8 in
Screw Thread Size
1/2"-13
Collar Outside Diameter
4 in

Details

Material
Zinc Plated steel
Number of Pieces
1
Collar Style
Set Screw
Screw Material
Alloy Steel
Material - Collars
Zinc Plated Steel
Item - Shaft Collars
Shaft Collar
System of Measurement
Inch
Bore Type - Collars
Plain Bore
Item
Shaft Collar
Standards
REACH Compliant, RoHS2 Compliant
Shaft Locking Type - Couplings
1 Piece Set Screw
Included Screws
(1) Set Screw
Shaft Locking Type
Set Screw
Collar Material Grade
1045
Collar Construction
1-Piece
Collar Material Finish
Zinc Plated
Bore Type
Round
Collar Material
Carbon Steel

Description

Shaft Collar, System of Measurement Inch, Bore Type Round, Bore Diameter 2 15/16 in, Bore Thread Size Not Applicable, Collar Outside Diameter 4 in, Inside Height to Flat Not Applicable, Collar Width 7/8 in, Collar Material Carbon Steel, Keyway Width Not Applicable, Collar Material Grade 1045, Keyway Depth Not Applicable, Thread Direction Not Applicable, Center to Lever Top Not Applicable, Collar Construction 1-Piece, Screw Material Alloy Steel, Collar Material Finish Zinc Plated

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.