Gate Valve, Class 125, 1-1/2 In.

  • Mfr # 148 1-1/2"

  • Zoro # G0287673


product price:  $116.20
/ea
Free Shipping & Returns

Key Features

Pipe Size
1 1/2"
Connection Type
FNPT
Body Material
Bronze
Valve Max. Fluid Temp.
406 Degrees F
Stem Material
Bronze
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
148 1-1/2"
Zoro #
G0287673
UPC #
697988625037
Country of Origin
United States

Dimensions

Pipe Size
1 1/2"
Pipe Size - Valves
1 1/2"
Inlet to Outlet Length
2 13/16 in
Overall Length
2.81 in
Connection Size - Side 1
1 1/2 in
Nominal Valve Size
1 1/2 in
Connection Size - Side 2
1 1/2 in
Handle Diameter
3.75 in
Handle Height
9.5 in

Details

Connection Type
FNPT
Body Material
Bronze
Item
Gate Valve
Valve Max. Fluid Temp.
406 Degrees F
Stem Material
Bronze
Valve Class
Class 125
Top of Handle to Inlet Center
6 11/32 in
Standards
MSS-SP-80
Max. Cold Working Pressure - CWP
200 psi
Wedge Material
Bronze
Bonnet Style
Screw-In
Max. Working Steam Pressure - WSP
125 psi
Body Material - Valves
Bronze
Max. Water Pressure - CWP
200 psi
Valve Stem Type
Rising
Handle Type
Wheel
Handle Material
Malleable Iron
Seal Material
Bronze
Stem Type
Rising
Seat Material
Bronze
Operating Temperature - Minimum
-40 Degrees F
Connection Type - Side 1
NPT
Connection Type - Side 2
NPT
Bonnet Material
Bronze
Operating Temperature - Maximum
406 Degrees F
Maximum Pressure - Steam
125 psi
Connection Gender - Side 1
Female
For Media
Gas, Oil, Water
Maximum Pressure - Operating
200 psi
Wedge Style
Solid
Connection Gender - Side 2
Female
Coefficient of Volume (Cv)
135

Description

Gate Valve, For Media Gas, Oil, Water, Body Material Bronze, Nominal Valve Size 1 1/2 in, ANSI Flange Class Not Applicable, Maximum Pressure - Operating 200 psi, Maximum Pressure - Steam 125 psi, Coefficient of Volume (Cv) 135, Stem Type Rising, Stem Material Bronze, Wedge Style Solid, Wedge Material Bronze, Seat Material Bronze, Seal Material Bronze, Handle Type Wheel, Bonnet Material Bronze, Bonnet Style Screw-In, Connection Gender - Side 1 Female, Connection Type - Side 1 NPT

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.