This item is Discontinued.

Quantum Storage Systems Polyethylene Divider, Black, 12-1/2" L, 5" H CD1285

Polyethylene Divider, Black, 12-1/2" L, 5" H (Discontinued)

  • Mfr # CD1285
  • Zoro # G0289283
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CD1285
Zoro #
G0289283
UPC #
651588005774
Country of Origin
United States

Dimensions

Overall Length
12-1/2"
Overall Height
5"
Thickness
1/8"

Details

Material
Polyethylene
Color
Black
Item
Divider
ESD Conductive
No
For Use With
2TB64 and 2TB65
Divider Direction
Side to Side
Used With Bin or Container Style
Cross Stacking Bin

Description

Divider, Color Black, Material Polyethylene, Overall Height 5 in, Overall Length 12 1/2 in, Divider Direction Side to Side

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.