Zoro Homepage
This item is Discontinued.
Hayward Flow Control Butterfly Valve, Wafer, 4 In.PVC BYC1040E1LGB

Butterfly Valve, Wafer, 4 In.PVC (Discontinued)

  • Mfr # BYC1040E1LGB
  • Zoro # G0292546
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BYC1040E1LGB
Zoro #
G0292546
UPC #
610377122962
Country of Origin
China

Dimensions

Pipe Size
4 in
Bolt Circle Dia.
7 1/2 in
Lug Dia.
3/4 in

Details

Item
Butterfly Valve
Style
Wafer
Body Material
PVC
Max. Water Pressure
150 psi
Handle Type
Lever
Disc Material
PVC
Temp. Range
40 Degrees to 140 Degrees F
Number of Bolt Holes
8
Liner Material
EPDM
Standards
ANSI 150# Bolt Pattern

Description

Butterfly Valve, Wafer Style, Body Material PVC, Max. Water Pressure 150 psi, Pipe Size 4 in, Temp. Range 40 Degrees to 140 Degrees F, Liner Material EPDM, Disc Material PVC, Handle Type Lever, Number of Bolt Holes 8, Bolt Circle Dia. 7 1/2 in, Lug Dia. 3/4 in, Standards ANSI 150# Bolt Pattern

Restrictions

This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.