Zoro Homepage
This item is Discontinued.
Hayward Flow Control Butterfly Valve, 2 In, PVC, EPDM BY110200ELA

Butterfly Valve, 2 In, PVC, EPDM (Discontinued)

  • Mfr # BY110200ELA
  • Zoro # G0293282
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BY110200ELA
Zoro #
G0293282
UPC #
610377016193
Country of Origin
Unknown

Dimensions

Pipe Size
2 in
Lug Dia.
5/8-11
Bolt Circle Dia.
4 3/4 in

Details

Item
Butterfly Valve
Style
Wafer
Body Material
PVC
Max. Water Pressure
150 psi
Handle Type
Lever
Number of Bolt Holes
4
Liner Material
EPDM
Temp. Range
40 to 140 Degrees F
Standards
ANSI B16.10

Description

Butterfly Valve, Wafer Style, Body Material PVC, Max. Water Pressure 150 psi, Pipe Size 2 in, Temp. Range 40 to 140 Degrees F, Liner Material EPDM, Handle Type Lever, Number of Bolt Holes 4, Bolt Circle Dia. 4 3/4 in, Lug Dia. 5/8-11, Standards ANSI B16.10

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.