Solenoid Valve, 2-Way, 2-Position, Normally Closed, 2 in Pipe Size, 24V DC, High Flow, Brass, NBR

  • Mfr # EF8210G100

  • Zoro # G0293806


product price:  $1,030.99
/ea
Free Shipping & Returns

Key Features

For Media
Air, Inert Gas, Light Oil, Water
Valve Ways
2-Way
Valve Starting Configuration
Normally Closed
Nominal Pipe Size
2 in
Inlet Connection Type
NPTF
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
EF8210G100
Zoro #
G0293806
UPC #
-
Country of Origin
Mexico

Dimensions

Nominal Pipe Size
2 in
Overall Width
4-7/8 in
Overall Length
5-1/16 in
Center Line Pipe Center Size
4-9/16 in
Overall Height
7-1/2 in
Orifice Diameter
1-3/4 in

Details

For Media
Air, Inert Gas, Light Oil, Water
Valve Ways
2-Way
Valve Starting Configuration
Normally Closed
Inlet Connection Type
NPTF
Outlet Connection Type
NPTF
Voltage
24V DC
Valve Type
High Flow
Operation Type
Pilot Operated
Seal Material
NBR
Operating Pressure Differential - Maximum
50 psi Air/Inert Gas, 90 psi Light Oil, 125 psi Water
Operating Pressure Differential - Minimum
5 psi Air/Inert Gas, Light Oil, Water
Item
Solenoid Valve
Coil Enclosure
Explosion Proof, Watertight
Application
Air Compressors, Car Wash Equipment, Industrial Water Control, Laundry Equipment, Pumps
Body Material
Brass
Coil Insulation Class
F
Electrical Connections
1/2 in Conduit Hub
Valve Design
2-Way/2-Position
Standards
UL Listed
Valve Positions
2-Position
Operating Pressure Differential Hot Water - Maximum
Not Rated
Operating Pressure Differential Light Oil - Minimum
5 psi
Response Time
1 sec
Wattage
6.1 W
Includes Coil
Yes
Operating Pressure Differential Air/Inert Gas - Minimum
5 psi
Includes Seal
Yes
Coefficient of Volume (Cv)
43
Operating Pressure Differential Steam - Maximum
Not Rated
Frequency
50 Hz, 60 Hz
Thread Type
NPT
Operating Pressure Differential Air/Inert Gas - Maximum
50 psi
Mounting Orientation
Vertical
Operating Pressure Differential Light Oil - Maximum
90 psi
Ambient Temperature - Minimum
14 Degrees F
Operating Pressure Differential Water - Maximum
125 psi
Environmental Rating
Indoor, Outdoor
Fluid Temperature - Maximum
180 Degrees F
Operating Pressure Differential Water - Minimum
5 psi
NEMA Enclosure Rating
1, 2, 3, 3S, 4, 4X
Ambient Temperature - Maximum
140 Degrees F

Description

Solenoid Valve, Valve Ways 2-Way, Valve Starting Configuration Normally Closed, Valve Type High Flow, Nominal Pipe Size 2 in, Orifice Diameter 1 3/4 in, Body Material Brass, Coefficient of Volume (Cv) 43, Operating Pressure Differential Air/Inert Gas - Maximum 50 psi, Operating Pressure Differential Fuel Gas - Maximum Not Applicable, Seal Material NBR, Voltage 24V DC, Operating Pressure Differential Fuel Oil - Maximum Not Applicable, Coil Enclosure Explosion Proof, Watertight

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.