Globe Valve, Class 300, 1-1/4 In.

  • Mfr # 572 1 1/4

  • Zoro # G0295495


product price:  $302.73
/ea
Free Shipping & Returns

Key Features

Item - Globe Valves
Globe Valve
Connection Type - Valves
FNPT x FNPT
Pipe Size - Valves
1 1/4"
Shape - Globe Valves
Tee
Body Material - Valves
Bronze
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
572 1 1/4
Zoro #
G0295495
UPC #
697988581036
Country of Origin
United States

Dimensions

Pipe Size - Valves
1 1/4"
Inlet to Outlet Length - Valves
3 7/8 in
Pipe Size
1 1/4"
Handle Height
7 in
Overall Length
4.25 in
Connection Size - Side 2
1 1/4 in
Handle Diameter
3.75 in
Nominal Valve Size
1 1/4 in
Connection Size - Side 1
1 1/4 in

Details

Item - Globe Valves
Globe Valve
Connection Type - Valves
FNPT x FNPT
Shape - Globe Valves
Tee
Body Material - Valves
Bronze
Valve Stem Design
Rising
Valve Handle Design
Hand Wheel
Valve Class
Class 300
Max. Fluid Temp. - Valves
550 Degrees F
Max. Air Pressure
Not Rated
Body Material
Bronze
Max. Fluid Pressure - Valves
600 psi
Item
Globe Valve
Handle Type
Wheel
Max. Steam Pressure - Valves
300 psi WSP
Top of Handle to Inlet Center - Valves
7 in
Bonnet Style
Union
Handle Material
Iron
Seal Material
Bronze
Stem Material
Bronze
Wedge Material
Bronze
Standards
ASTM B 124 C37700, ASTM B16, ASTM B61, MSS SP-80
Max. Fluid Temp.
550 Degrees F
Stem Type
Rising
Valve Structure
Tee
Shape
Tee
Globe Valve Type
Z-Body
Connection Gender - Side 1
Female
For Media
Gas, Oil, Steam, Water
Operating Temperature - Maximum
550 Degrees F
Connection Type - Side 2
NPT
Connection Gender - Side 2
Female
Connection Type - Side 1
NPT
Operating Temperature - Minimum
-20 Degrees F
Maximum Pressure - Operating
1,000 psi
Coefficient of Volume (Cv)
20
Bonnet Material
Bronze
Disc Material
Bronze
Seat Material
Bronze
Maximum Pressure - Steam
300 psi
Valve Series
572

Description

Globe Valve, Pipe Size - Valves 1 1/4 in, Connection Type - Valves FNPT x FNPT, Shape Tee, Body Material - Valves Bronze, Media - Valves Fluid, Steam, Valve Stem Design Rising, Valve Handle Design Hand Wheel, Max. Fluid Temp. - Valves 550 Degrees F, Max. Air Pressure Not Rated, Max. Fluid Pressure - Valves 600 psi, Max. Steam Pressure - Valves 300 psi WSP, Inlet to Outlet Length - Valves 3 7/8 in, Top of Handle to Inlet Center - Valves 7 in, Valve Class Class 300, Stem Material Bronze

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.