CPVC Tee, Schedule 80, 1/2" Pipe Size, Socket x Socket x Socket

  • Mfr # 9801-005

  • Zoro # G0295565


product price:  $7.15
/ea

Key Features

Fitting Connection Type
Socket x Socket x Socket
Pipe Fitting Material
CPVC
Basic Pipe Fitting Shape
Tee
Fitting Schedule/Class
Schedule 80
Pipe Size - Pipe Fitting
1/2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
9801-005
Zoro #
G0295565
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size - Pipe Fitting
1/2"
Pipe Size (Fittings)
1/2"
Fitting Side C Outside Diameter
1 1/8 in
Fitting Side A Outside Diameter
1 1/8 in
For Pipe Outside Diameter
1/2 in
Fitting Side B Nominal Pipe Size
1/2 in
Fitting Side B Outside Diameter
1 1/8 in
Fitting Side C Nominal Pipe Size
1/2 in
Overall Length
2 13/16 in
Fitting Side A Nominal Pipe Size
1/2 in

Details

Fitting Connection Type
Socket x Socket x Socket
Pipe Fitting Material
CPVC
Basic Pipe Fitting Shape
Tee
Fitting Schedule/Class
Schedule 80
Item
Tee
Standards
ASTM D1784, NSF14 Certified
Basic Pipe Fitting Material
Plastic
Max. Temp.
210 Degrees F
Specific Pipe Fitting Shape
Tee
Specific Fitting Shape
Tee
Pipe Fitting Schedule/Class
Schedule 80
Color
Gray
Max. Pressure
848 psi @ 73 Degrees F
Temp. Range
32 Degrees to 200 Degrees F
For Pipe Schedule
80
Low Lead Certified Standard
NSF 61
Low Lead Compliance Level
Certified
Fitting Side A Type
Socket
Fitting Side C Type
Socket
Includes Plug
No
Includes Shield
No
Includes Seal
No
Fitting Side B Gender
Female
Schedule
Schedule 80
Fitting Side C Gender
Female
Maximum Operating Pressure
850 psi @ 73 Degrees F
Application
Non-Potable Water, Potable Water
Includes Pre-Applied Thread Sealant
No
Fitting Side A Gender
Female
Fitting Side B Type
Socket

Description

Tee, Slip Socket Connection, Material of Construction CPVC, Schedule 80, Color Gray, Standards ASTM D1784, NSF-14 Certified, Compliance Certified For Use in Potable Water Applications, Package Quantity 1

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.