2" Socket PVC Ball Valve Union

  • Mfr # 4PGC1

  • Zoro # G0297744


product price:  $52.19
/ea

Key Features

Ball Material
PVC
Body Style
Inline True Union
Ball Port Style
Standard Port
Valve Ways
2-Way
Valve Structure
Two-Piece
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4PGC1
Zoro #
G0297744
UPC #
190735518175
Country of Origin
Taiwan, Province of China

Dimensions

Pipe Size
2 in
Overall Length
8.14 in
Handle Length
6.45 in
Connection Size - Side 1
2 in
Connection Size - Side 2
2 in
Ball Opening Size
1.88 in
Handle Height
4.44 in
Nominal Valve Size
2 in

Details

Ball Material
PVC
Body Style
Inline True Union
Ball Port Style
Standard Port
Valve Ways
2-Way
Valve Structure
Two-Piece
For Media
Water
Connection Type
Socket/FNPT x Socket/FNPT
Item
Ball Valve
Body Material
Plastic
Temp. Range
32 Degrees to 140 Degrees F
Standards
ASTM F1970, NSF 372
Handle Type
Lever
Ball Valve Product Group
Manual
Seat Material
PTFE
Max. Pressure
225 PSI CWP
Handle Material
ABS
Stem Material
PVC
Stem Type
Blowout Resistant
Seal Material
EPDM
Type
Two Piece, True Union
Connection Gender - Side 1
Female
NSF Certifications for Food and Drinking Water
NSF 61
Cleaned and Bagged
Not Cleaned and Bagged
Connection Gender - Side 2
Female
Maximum Pressure - Steam
Not Rated
Vented Ball Valve
Non-Vented
Operating Temperature - Maximum
140 Degrees F
3-A Standard Compliance
Not Rated
Connection Type - Side 1
Socket
Handle - Locking
Non-Locking
Color - Valve Handle
Red
Connection Type - Side 2
NPT
Operating Temperature - Minimum
32 Degrees F
Pipe Schedule Compatibility
Schedule 80
Color - Valve Body
Gray

Description

Manual Two-Way Ball Valve, Body Material PVC, For Media Water, Valve Construction Two-Piece, Nominal Valve Size 2 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 225 psi, Maximum Pressure - Steam Not Rated, Maximum Pressure - Combustible Gas Not Applicable, Vacuum Service Rating Not Applicable, Ball Material PVC, Ball Port Style Standard Port, Handle - Locking Non-Locking, Handle Type Lever

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.