Streamliner(TM) V Dispenser, PL3 Grease

  • Mfr # 33342

  • Zoro # G0301025


product price:  $104.99
/ea
Free Shipping & Returns

Key Features

Capacity (Oz.)
250 cc
Height (In.)
6 in
NPT
3/8 in
Dia. (In.)
3 in
Operating Temp. (F)
-4 to 140
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
33342
Zoro #
G0301025
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Height (In.)
6 in
Dia. (In.)
3 in
Connection Size
3/8 in
Overall Height
6 in
Overall Diameter
3 in

Details

Item
Streamliner(R) V Dispenser
Capacity (Oz.)
250 cc
NPT
3/8 in
Operating Temp. (F)
-4 to 140
Includes
Service Indicator
Material
ABS and Polycarbonate
Application
Designed For High Speed Applications Above 3000 rpm
Spring Tension (PSI)
80 psi
Grease Color
Red
Operating Temperature - Minimum
-4 Degrees F
Included Grease Type
Mobil SHC 100
Pre-Filled Status
Pre-Filled
Feeder Material
Polycarbonate
Operating Temperature - Maximum
140 Degrees F
Spring Force
80 psi
Flow Rate Adjustability
Adjustable
Connection Type
NPT
Delivery Method
Continuous
Lubrication Point Type
Single
Feeder Capacity
250 cc
Refillable
No

Description

Streamliner(R) V Dispenser, Included Grease Type Mobil SHC 100, Lubrication Point Type Single, Feeder Capacity 250 cc, Operating Temperature - Minimum -4 Degrees F, Operating Temperature - Maximum 140 Degrees F, Spring Force 80 psi, Connection Size 3/8 in, Pre-Filled Status Pre-Filled, Connection Type NPT, Feeder Material Polycarbonate, Flow Rate Adjustability Adjustable, Delivery Method Continuous, Includes Service Indicator, Refillable No, Grease Color Red, Overall Diameter 3 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.