Off-White HDPE Sheet Stock 12" L x 12" W x 0.500" Thick

  • Mfr # 1ZAH1

  • Zoro # G0303694


product price:  $9.79
/ea

Key Features

Plastic Material
HDPE
Plastic Thickness
0.500"
Plastic Width
12"
Plastic Length
12"
Plastic Color
Off-White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1ZAH1
Zoro #
G0303694
UPC #
-
Country of Origin
Multiple

Dimensions

Plastic Thickness
0.500"
Plastic Width
12"
Plastic Length
12"
Length Tolerance
+/-0.250 in
Width Tolerance
+/-0.25 in
Length
12"
Width
12"
Thickness
0.500"
Plastic Length Tolerance
+/-0.250 in
Nominal Size
12 in W x 12 in L
Plastic Width Tolerance
+/-0.25 in

Details

Item
Sheet Stock
Plastic Material
HDPE
Plastic Color
Off-White
Max. Temp. (F)
176 Degrees F
Min. Temp. (F)
-58 Degrees F
Color
Off-White
Standards
ASTM D2239, Dept of Canadian Agriculture, FDA, USDA
Plastic Grouping
Sheet Stock
Material Color Family
Off-White
Tensile Strength
4,600 psi
Material Type
Corrosion Resistant
Impact Strength
1.94 ft-lb/in
Plastic Properties
Chemical/Corrosion Resistant, Non-Friction Surface, Moisture Resistant, Wear Material
Operating Temp. Range
-58 Degrees to 176 Degrees F
Thickness Tolerance
+/-10%
Material
HDPE
Water Absorption Rating
Excellent
Temperature Range
-58 Degrees to 176 Degrees F
Friction Rating
Very Slippery
Grade
Standard
Corrosion and Chemical Resistance
Good
Impact Strength Rating
Poor
Maximum Temperature
180 Degrees F
Minimum Temperature
-40 Degrees F
Plastic Hardness Rating
Medium
Wear Factor
Good
Plastic Thickness Tolerance
+/-10%
Water Absorption
0.01 %
Plastic Hardness
70D
Machinability
80 %
Friction Coefficient
0.2
Shape
Square
Tensile Strength Rating
Poor
UV Resistant
No
Plastic Clarity
Opaque
Maximum Adhesive Temperature
203 Degrees F
Plastic Density
0.93 g/cc
Minimum Adhesive Temperature
70 Degrees F
FDA Compliance
21 CFR 177.1520
Dielectric Strength
50 kV/mm
Flexural Modulus
174 ksi
Wear Rate
6.53 x 10^-6 cu mm/N-m
Fabrication
Extruded
Metal Detectable
Not Metal Detectable
Product Type
Plastic Sheet
Light Transmission
90 %
Coefficient of Thermal Expansion
0.55 x 10^-5 in/in/ Degrees F
Elongation
300 %
Scratch-Resistant
Scratch-Resistant
Shore Hardness
70 Shore D
Rockwell Hardness
64 HRM
UV-Resistant
UV-Resistant
Product Form
Sheet
Static-Resistant
Not Static-Resistant

Description

The ZORO SELECT - 1ZAH1 is a Sheet Stock plastic sheet, designed for potential use in various industrial applications. This off-white HDPE (High-Density Polyethylene) material is characterized by its potential for various uses and long-lasting nature. It may be manipulated into various shapes based on project specifications.

  • Corrosion and Chemical Resistance: The sheet demonstrates some resistance to corrosion and chemicals which may make it a viable option in certain challenging environments.
  • Friction Coefficient: With a friction coefficient of 0.2 and a very slippery rating, this sheet offers low resistance when sliding against other objects.
  • Impact Strength: Despite having a poor impact strength rating at 1.30 ft-lb/in, this material may resist sudden force or shock without breaking under specified conditions.
  • Machinability: Rated as fair in machinability, this plastic sheet is compatible with standard industrial tools within designated usage guidelines.
  • Temperature Range: With a specified operating temperature range from -58 Degrees F to 176 Degrees F, it is designed to retain its structure within this range.
  • Tensile Strength: Although rated as poor with tensile strength at 4,600 psi (pounds per square inch), it has been rated as potentially able to endure stress before breaking under defined circumstances.
  • Water Absorption Rating: Its high water absorption rating suggests that this plastic sheet might resist absorbing water effectively. This could make it appropriate for applications where moisture exposure occurs frequently

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.