Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Antifatigue Mat, Mini Diamond Studded Top, 3 ft x 5 ft, 1/2 in Thick, Beveled Edge, Natural Rubber

  • Mfr # 562S0035BL

  • Zoro # G0304272


product price: $84.77
/ea
Free Shipping & Returns

Key Features

Color
Black
Width
3 ft
Thickness
1/2 in
Surface Material
Rubber
Mat Surface Pattern
Mini-Diamond Studded Top
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
562S0035BL
Zoro #
G0304272
UPC #
662641713475
Country of Origin
Thailand

Dimensions

Length
5 ft
Width
3 ft
Thickness
1/2 in
Mat Thickness
1/2 in
Mat Length
5 ft
Mat Width
3 ft
Drainage Hole Diameter
1 in

Details

Item
Antifatigue Mat
Color
Black
Surface Material
Rubber
Mat Surface Pattern
Mini-Diamond Studded Top
Backing Material
Rubber
Welding Safe
No
Mat Color
Black
Oil Resistant
Yes
Antimicrobial
No
Anti-Slip Surface
Yes
Brake Fluid Resistant
No
Mat Shape
Rectangle
Fire Resistant/Fire Retardant
Not Fire Resistant or Retardant
Weight
24 lb
Flame Resistant/Fire Retardant
Not Flame Resistant or Fire Retardant
Edge Style
Beveled
Resistance Properties
Abrasion-Resistant, Tear-Resistant, Water-Resistant, Wear-Resistant
FDA Compliance
No
FS209E Class
No
Autoclavable
No
DOC FF1-70 Rating
Yes
Mat Product Type
Antifatigue Mat
Series
562 Sanitop(R)
NFSI High Traction Certified
No
Reversible
No
Thermally Insulating
No
Number of Beveled Edges
4
Surface Texture
Raised Pattern
Surface Design
Raised Rings
Drainage Holes per sq ft
64
Backing Characteristics
Studded
X-Ray Detectable
No
Anti-Slip Backing
Yes
Antifatigue Material
Yes
Number of Border Stripes
0
USDA Certified
No
Critical Radiant Flux Class Rating
Class 1
Drainage Hole Shape
Circle
Metal Detectable
No
NSF/ANSI 52
No
Washdown Safe
Yes
Single Material Construction
Yes
Other Standards
ASTM C1028-96, ASTM D2240-02, ASTM D412
Ramp Material
No Ramp

Description

Antifatigue Mat, Anti-Slip Backing Yes, Anti-Slip Surface Yes, Length 5 ft, Washdown Safe Yes, X-Ray Detectable No, Width 3 ft, Welding Safe No, USDA Certified No, Thickness 1/2 in, Series 562 Sanitop(R), Thermally Insulating No, Surface Texture Raised Pattern, Surface Material Rubber, Surface Design Raised Rings, Reversible No, Number of Border Stripes 0, Number of Beveled Edges 4, Resistance Properties Abrasion-Resistant, Tear-Resistant, Water-Resistant, Wear-Resistant, NSF/ANSI 52 No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.