2" FNPT SS Cross

  • Mfr # 4307002420

  • Zoro # G0304927


product price:  $374.99
/ea
Free Shipping & Returns

Key Features

Pipe Size - Pipe Fitting
2"
Specific Fitting Shape
Cross
Pipe Fitting Material
316 Stainless Steel
Fitting Connection Type
FNPT
Fitting Schedule/Class
Class 3000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4307002420
Zoro #
G0304927
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Pipe Size - Pipe Fitting
2"
Pipe Size (Fittings)
2"
Outside Dia.
3-5/16"
Pipe Size
2"
Fitting Side B Nominal Pipe Size
2 in
Fitting Side D Nominal Pipe Size
2 in
Fitting Side C Nominal Pipe Size
2 in
Overall Length
5 in
Fitting Side A Nominal Pipe Size
2 in

Details

Specific Fitting Shape
Cross
Pipe Fitting Material
316 Stainless Steel
Fitting Connection Type
FNPT
Fitting Schedule/Class
Class 3000
Basic Pipe Fitting Shape
Cross
Basic Pipe Fitting Material
Metal
Item
Cross
Max. Steam Pressure
2810 psi @ 350 Degrees F
Standards
ASME A182, ANSI B1.20.1, ASME B16.11
Specific Pipe Fitting Shape
Cross
Fittings Sub-Category
Crosses
Pipe Fitting Schedule/Class
Class 3000
Max. Pressure
3000 psi@100 Degrees F
Maximum Operating Pressure
Refer to Specification
Class
Class 3000
Includes Pre-Applied Thread Sealant
No
Fitting Side B Gender
Female
Fitting Side C Type
NPT
Fitting Side D Gender
Female
For Pipe Schedule
160
Includes Seal
No
Fitting Side A Type
NPT
Color
Silver
Fitting Side D Type
NPT
Fitting Side C Gender
Female
Material Grade
316
Fitting Side B Type
NPT
Fitting Side A Gender
Female

Description

The ZORO SELECT - 4307002420 is a stainless steel cross pipe fitting constructed from 316 stainless steel. It features four female FNPT threaded openings arranged at 90° on a single plane, each with a nominal pipe size of 2 inches. Features four FNPT threaded openings for connection, rated for use within specified pressure and temperature parameters. The fitting’s threads conform to ASME B1.20.1 NPT standards, materials meet ASTM A182 specifications, and dimensions comply with ASME B16.11. Its overall length measures 5 inches with an outside diameter of 3-5/16 inches.

Key Features:

  • Material: 316 stainless steel
  • Shape: Cross with four female FNPT threaded connections
  • Nominal pipe size: 2 inches for all four sides (A, B, C, D)
  • Pressure rating: Rated for use within specified pressure and temperature ranges
  • Maximum steam pressure: 2810 psi @ 350°F
  • Connection type: Female National Pipe Thread (FNPT) conforming to ASME B1.20.1
  • Standards: ASTM A182 for materials; ASME B16.11 for dimensions
  • Overall length: 5 inches; Outside diameter: 3-5/16 inches
  • Does not include thread sealant; inspection and application are recommended prior to use

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.