Digital Multimeter, 600 V Max DC, 4 V Max AC, Average, 4,000 Instrument Counts, LCD

  • Mfr # DM220

  • Zoro # G0304936


product price:  $56.99
/ea

Key Features

Display Type
LCD
Data Hold
No
Instrument Counts
4,000
Includes
(2) AAA Batteries, Test Leads
Standards
CE
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
DM220
Zoro #
G0304936
UPC #
793950392201
Country of Origin
China

Dimensions

Manufacturers Warranty Length
2 yr
Battery Size
AAA
Overall Height
4.7 in
Overall Width
2.2 in
Depth
1.6 in

Details

Item
Digital Multimeter
Display Type
LCD
Data Hold
No
Instrument Counts
4,000
Includes
(2) AAA Batteries, Test Leads
Standards
CE
Auto Power Off
Yes
Data Logging
No
Audible Continuity
Yes
Diode Test
Yes
Series
EXTECH (R) DM220
Max. Ohms
40 megohm
Multimeter Style
Pocket - Basic Features
Display
LCD
Capacitance Range
1 pF to 200 uF
AC Response
Average
Instrument Safety Rating
CAT III 1000V, CAT IV 600V
Max. DC Amps
200 mA
Auto Ranging
Yes
Peak Hold
No
Temp. Range
No Temp
Calibration Certificate Included
No
Basic DC Accuracy
+/-0.80% of Reading + 2 Digits
Max. AC Amps
200 mA
Instrument Frequency Counter Range
0.001 Hz to 10 kHz
Interface
None
Duty Cycle
Yes
Basic DC Current Accuracy
+/-2.00%
Computer Interface Connection Type
None
AC Response Calculation
Average
Minimum Storage Temperature
14 Degrees F
Maximum AC Current Measurement
200 mA
Maximum DC Current Measurement
200 mA
Batteries Included
Yes
Minimum DC Current Measurement
400 uA
Battery Access
Yes
Minimum Capacitance Measurement
4 nF
Minimum Frequency Measurement
0.001 Hz
Minimum Operating Temperature
32 Degrees F
Minimum DC Voltage Measurement
400 V
Maximum Operating Temperature
104 Degrees F
Maximum Storage Temperature
122 Degrees F
Weight
5.12 oz
Parameters Measured
AC Current, AC Voltage, DC Current, DC Voltage, Duty Cycle, Frequency, Resistance
Resistance Measurement Accuracy
+/-0.80%
Battery Voltage
1.5V
Frequency Measurement Accuracy
+/-1.00%
Battery Chemistry
Alkaline
Minimum AC Voltage Measurement
4 V
Minimum/Maximum Memory
No
Maximum Capacitance Measurement
200 uF
Maximum AC Voltage Measurement
600 V
Maximum Resistance Measurement
40 megaohm
Maximum Frequency Measurement
10 kHz
Basic DC Voltage Accuracy
+/-0.80%
Basic AC Voltage Accuracy
+/-1.50%
Basic AC Current Accuracy
+/-2.50%
Maximum DC Voltage Measurement
600 V
Capacitance Measurement Accuracy
+/-5.00%
Minimum AC Current Measurement
0.1 mA
Bar Graph Included
No
Minimum Resistance Measurement
400 ohm

Description

Digital Multimeter, Audible Continuity Yes, Basic AC Voltage Accuracy +/-1.50 Percent, Basic DC Voltage Accuracy +/-0.80 Percent, Data Hold No, Basic DC Current Accuracy +/-2.00 Percent, Instrument Safety Rating CAT III 1000V, CAT IV 600V, Maximum AC Voltage Measurement 600 V, Maximum DC Voltage Measurement 600 V, Instrument Counts 4,000

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.