1-1/2" Dia x 36" L SS Flexible Metal Hose

  • Mfr # G150SMU360

  • Zoro # G0305462


product price:  $224.99
/ea
Free Shipping & Returns

Key Features

Hose Inside Dia.
1 1/2 in
Hose Length
36 in
Max. Working Pressure @ 70 F
531 psi
Fitting Size
1-1/2 in x 1-1/2 in
Fitting Type
MNPT x FNPT
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
G150SMU360
Zoro #
G0305462
UPC #
-
Country of Origin
United States

Dimensions

Hose Inside Dia.
1 1/2 in
Hose Length
36 in
Fitting Size
1-1/2 in x 1-1/2 in
Static Min. Bend Radius (In.)
3.9
Length
36"
Dynamic Min. Bend Radius (In.)
11 in
Dia. (In.)
1-1/2
Length (In.)
36
Hose Fitting B Size
1 1/2 in
Hose Fitting A Size
1 1/2 in

Details

Max. Working Pressure @ 70 F
531 psi
Fitting Type
MNPT x FNPT
Fitting Material
304 Stainless Steel x 304 Stainless Steel
Temp. Range
-325 Degrees to 1200 Degrees F
Hose Material
Stainless Steel
Braid Material
Stainless steel
Item
Flexible Metal Hose Assembly
Max. Temp. (F)
1200
Hose Cover Material
304 Stainless Steel
Hose Fittings
304 Stainless Steel 1-1/2 in MNPT x 304 Stainless Steel 1-1/2 in FNPT
Hose Fitting B Type
FNPT
Hose Fitting A Type
MNPT
Hose Fitting A Material
304 Stainless Steel
Hose Tube Material
321 Stainless Steel
Hose Fitting B Material
304 Stainless Steel
Not Recommended Chemicals
Sodium Hypochlorite/Bleach (to 20%)
For Media Type
Hydraulic Fluid, Motor Oil, Naphtha, Water
Compatible Chemicals
Deionized Water, Hydraulic Fluid (Petroleum), Hydraulic Fluid (Synthetic), Motor Oil, Naphtha

Description

Flexible Metal Hose Assembly, Hose Inside Dia. 1 1/2 in, Hose Length 36 in, Hose Tube Material 321 Stainless Steel, Hose Cover Material 304 Stainless Steel, Max. Working Pressure @ 70 F 531 psi, Temp. Range -325 Degrees to 1200 Degrees F, Dynamic Min. Bend Radius (In.) 11 in, Hose Fitting A Material 304 Stainless Steel, Hose Fitting B Material 304 Stainless Steel, Hose Fitting A Type MNPT, Hose Fitting B Type FNPT, Hose Fitting A Size 1 1/2 in, Hose Fitting B Size 1 1/2 in

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.