1/4" Barb PVC Ball Valve 3-Way, Overall Length: 3.0"

  • Mfr # 6903290

  • Zoro # G0310387


product price:  $26.19
/ea

Key Features

Ball Material
PVC
Body Style
3-Way
Ball Port Style
Full Port
Valve Ways
3-Way
Valve Structure
One-Piece
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
6903290
Zoro #
G0310387
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size
1/4 in
Overall Length
3 in
Outlet Connection Size - Side 1
1/4 in
Outlet Connection Size - Side 2
1/4 in
Nominal Valve Size
1/4 in
Connection Size - Side 1
1/4 in

Details

Ball Material
PVC
Body Style
3-Way
Ball Port Style
Full Port
Valve Ways
3-Way
Valve Structure
One-Piece
For Media
Water
Connection Type
Barb x Barb x Barb
Item
Ball Valve
Stem Type
Self-Lubricating
Hose I.D.
1/4 in
Ball Valve Product Group
Manual
Max. Pressure
125 PSI CWP
Handle Type
Lever
Temp. Range
20 Degrees to 140 Degrees F
Body Material
Plastic
Seat Material
Buna-N
Handle Material
PVC
Stem Material
PVC
Features
Common Bottom Port, Diverter, Selecting or Mixing Valves
Seal Material
Buna-N
Type
One Piece, Three Way
NSF Certifications for Food and Drinking Water
NSF 51
Outlet Connection Type - Side 1
Barb
Color - Valve Handle
Gray
Coefficient of Volume (Cv)
0.55
Vented Ball Valve
Non-Vented
Flow Pattern
L Flow
Operating Temperature - Minimum
20 Degrees F
3-A Standard Compliance
Not Rated
Handle - Locking
Non-Locking
Outlet Connection Gender - Side 1
Male
Inlet Connection Entry
Bottom
Maximum Pressure - Combustible Gas
Not Rated
Maximum Pressure - Steam
Not Rated
Operating Temperature - Maximum
140 Degrees F
Vacuum Service Rating
Not Rated
Outlet Connection Type - Side 2
Barb
Outlet Connection Gender - Side 2
Male
Connection Gender - Side 1
Male
Connection Type - Side 1
Barb

Description

Manual Three-Way Ball Valve, Body Material PVC, Valve Construction One-Piece, Average Surface Roughness (Ra) Not Applicable, Flow Pattern L Flow, 3-A Standard Compliance Not Rated, Ball Port Style Full Port, Nominal Valve Size 1/4 in, Inlet Connection Size 1/4 in, Inlet Connection Gender Male, Inlet Connection Type Barb, Inlet Connection Entry Bottom, ANSI Flange Class Not Applicable, Outlet Connection Size - Side 1 1/4 in, Outlet Connection Gender - Side 1 Male, Handle Material PVC

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.