Check Valve, True Union, Ball, 4", CPVC/FPM, Socket

  • Mfr # TC2400S

  • Zoro # G0312681


product price:  $1,588.99
/ea
Free Shipping & Returns

Key Features

Pipe Size
4"
Connection Type
socket
Connection
SKT
Body Material
CPVC
Mechanism and Body Design
Inline True Union
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TC2400S
Zoro #
G0312681
UPC #
610377167239
Country of Origin
United States

Dimensions

Pipe Size
4"
Width
8.56"
Length
12.94"
Pipe or Tube Size - Check Valves
4 in
Overall Height
8-9/16"
Size
4"
Overall Length
12.94 in
Pipe or Tube Size
4 in
Connection Size - Side 2
4 in
Connection Size - Side 1
4 in
Nominal Valve Size
4 in

Details

Connection Type
socket
Connection
SKT
Body Material
CPVC
Mechanism and Body Design
Inline True Union
Max. Steam Pressure - Valves
Not Rated
Max. Pressure
150 psi @ 70 Degrees F
Max. Water Pressure - Valves
150 psi @ 70 Degrees F
Cracking Pressure
3 psi
Flow
275 gpm
Sub-Category
CPVC
Body Material - Valves
CPVC
Item
Check Valve
Seat Material - Check Valves
Viton
Connection Type - Check Valves
Socket x Socket
Mounting Orientation - Check Valves
Vertical
Full Flow - Valves
Yes
Item - Check Valves
Check Valve
Material of Construction
CPVC
Application - Valves
Process Piping
Max. Temp. - Valves
190 Degrees F
Cracking Pressure - Check Valves
3.000 psi
Flow - Valves
275 gpm
Max. Temp.
190 Degrees F
Seat Material
FKM
Min. Temp. - Valves
40 Degrees F
Mounting Position
Vertical (Flow Up)
Flow Design
Single
Seal Material
FKM
Standards
ASTM D1784
Seal Material - Check Valves
Viton
Mounting Orientation
Horizontal, Vertical
Seal
FPM
Type
Control Check
Connection Type - Side 1
Socket
Operating Temperature - Minimum
34 Degrees F
Connection Type - Side 2
Socket
Check Mechanism
Ball
3-A Standard Compliance
Not Rated
Connection Gender - Side 1
Female
Includes Counterweight
No Counterweight
Valve Body Style
Inline
Connection Gender - Side 2
Female
Silent Check
Standard
Manufacturer Warranty
3 yr
For Media
Water
Maximum Pressure - Steam
Not Rated
Coefficient of Volume (Cv)
400
Operating Temperature - Maximum
190 Degrees F
Maximum Pressure - Operating
150 psi
Vacuum Service Rating
Not Rated
Check Mechanism Material
CPVC
NSF Certifications for Food and Drinking Water
NSF 61
Valve Series
TC

Description

Item - Check Valves Check Valve, Flow Design Single, Mechanism and Body Design Inline True Union, Body Material - Valves CPVC, Pipe or Tube Size 4 in, Connection Type Socket x Socket, Cracking Pressure 3 psi, Mounting Orientation Vertical, Seal Material Viton, Max. Temp. - Valves 190 Degrees F, Min. Temp. - Valves 40 Degrees F, Max. Water Pressure - Valves 150 psi @ 70 Degrees F, Max. Steam Pressure - Valves Not Rated, Seat Material Viton, Flow - Valves 275 gpm, Full Flow - Valves Yes

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.