Threadlocker, Blue, Medium Strength, 10ml Bottle (Discontinued)
- Mfr # 24210
- Zoro # G0312943
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
24210
Zoro #
G0312943
UPC #
686226242105
Country of Origin
Unknown
Dimensions
Size
10ml
For Fastener Dia.
1/4" to 3/4"
Details
Item
Threadlocker
Threadlocker Color
Blue
Threadlocker Container
Bottle
Color
Blue
Threadlocker Strength
Medium
Container Type
Bottle
Begins to Harden
Not Specified
Viscosity
1200/6000
Specific Gravity
1.00
Standards
NSF
Threadlocker Disassembly
Removable
Removable With
Hand Tools
Full Cure
Not Specified
Threadlocker Classification
Threadlocker
Application
For Fasteners 1/4" To 3/4", Prevents Vibration Loosening
Description
Threadlocker, Color Blue, Container Type Bottle, Standards NSF
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.