Solenoid Valve, 2-Way, 2-Position, Normally Open, 3/4 in Pipe Size, 120V AC, High Flow, Brass, NBR

  • Mfr # 8215G033

  • Zoro # G0313442


product price:  $403.99
/ea
Free Shipping & Returns

Key Features

For Media
Fuel Oil, Gas
Valve Ways
2-Way
Valve Starting Configuration
Normally Open
Nominal Pipe Size
3/4 in
Inlet Connection Type
NPTF
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
8215G033
Zoro #
G0313442
UPC #
-
Country of Origin
Mexico

Dimensions

Nominal Pipe Size
3/4 in
Overall Width
2-3/8 in
Overall Length
3-5/16 in
Center Line Pipe Center Size
4-1/32 in
Overall Height
4-7/8 in
Orifice Diameter
3/4 in

Details

For Media
Fuel Oil, Gas
Valve Ways
2-Way
Valve Starting Configuration
Normally Open
Inlet Connection Type
NPTF
Outlet Connection Type
NPTF
Voltage
120V AC
Valve Type
High Flow
Operation Type
Direct Acting
Seal Material
NBR
Operating Pressure Differential - Maximum
125 psi Air/Inert Gas, Water
Operating Pressure Differential - Minimum
0 psi Air/Inert Gas, Water
Item
Solenoid Valve
Ambient Temp. Range
32 Degrees to 125 Degrees F
Standards
CSA, FM, UL Listed
Valve Design
2-Way/2-Position
BtuH
247,500 BtuH
Coil Enclosure
Without Junction Box, Watertight
Application
Heating Equipment, Vacuum Service
Electrical Connections
18 in Leads
Coil Insulation Class
F
Body Material
Brass
IP Rating
IP65
Frequency
50 Hz, 60 Hz
Coefficient of Volume (Cv)
4.6
Gas Capacity
247,500 BtuH
Operating Pressure Differential Air/Inert Gas - Maximum
125 psi
Environmental Rating
Hazardous, Indoor, Outdoor
Response Time
120 msec
NEMA Enclosure Rating
1, 2, 3, 3S, 4, 4X
Ambient Temperature - Minimum
14 Degrees F
Operating Pressure Differential Light Oil - Maximum
Not Rated
Includes Coil
Yes
Operating Pressure Differential Hot Water - Maximum
Not Rated
Includes Seal
Yes
Thread Type
NPT
Operating Pressure Differential Steam - Maximum
Not Rated
Ambient Temperature - Maximum
140 Degrees F
Operating Pressure Differential Water - Maximum
125 psi
Operating Pressure Differential Water - Minimum
0 psi
Wattage
10.1 W
Valve Positions
2-Position
Fluid Temperature - Maximum
125 Degrees F
Operating Pressure Differential Air/Inert Gas - Minimum
0 psi

Description

Solenoid Valve, Valve Ways 2-Way, Valve Starting Configuration Normally Open, Valve Type High Flow, Nominal Pipe Size 3/4 in, Orifice Diameter 3/4 in, Body Material Aluminum, Coefficient of Volume (Cv) 4.6, Operating Pressure Differential Air/Inert Gas - Maximum 125 psi, Operating Pressure Differential Fuel Gas - Maximum Not Applicable, Seal Material NBR, Voltage 110V AC, 120V AC, Operating Pressure Differential Fuel Oil - Maximum Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.