Hazardous Material Storage Cabinet, 90 gal, 2 Shelves, Steel, 43 in W x 65 in H x 34 in D, Yellow

  • Mfr # 899020

  • Zoro # G0314002


product price:  $2,675.00
/ea
Item requires special delivery charges. A $180.00 per item surcharge will be applied.

Key Features

Storage Capacity
90 gal
Number of Shelves
2
Material
Steel
Exterior Height
65 in
Exterior Depth
34 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
899020
Zoro #
G0314002
UPC #
697841114845
Country of Origin
United States

Dimensions

Exterior Height
65 in
Exterior Depth
34 in
Exterior Width
43 in
Cabinet Height Range
Full Height
Depth
34 in
Door Opening Width
40 5/8 in
Exterior Dimensions (WxDxH) - Acids & Corrosives
43 in x 34 in x 65 in

Details

Item
Hazardous Material Storage Cabinet
Storage Capacity
90 gal
Number of Shelves
2
Material
Steel
Color
Yellow
Standards
FM, International Fire Code of NFPA 1 Uniform Fire Code, NFPA Code 30, OSHA
Door Handle Type
Recessed Pull Handle
Cabinet Format
Standard
Drum Capacity
0
Door Closure Type
Self-Closing
Finish
Powder Coated
Door Type
Hinged
Includes
Hazardous Warning Label
Additional Shelf
1YNG5
Number of Doors
2
Rated For Flammable Storage
Yes
Features
Protect Workers, Reduce Fire Risks
Indoor/Outdoor
Indoor
Includes Leveling Feet
Leveling Feet Included
Shelf Adjustment Increments
3 in
Storage Container Type
Small Containers
Storage Chemical Type
Flammables
Lock Type
Keyed
EN Fire Rating
Non-Combustible
NFPA 400
Not NFPA 400 Compliant
NFPA 30
NFPA 30 Compliant
Safety Storage Type
Cabinet
Other Standards
FM Approved, IFC, NFPA 1
Includes Rollers
Rollers Not Included
FM Class
6050
Wall Construction
18-Gauge Construction, Dual Wall with 1 1/2 in Air Gap
Compliance
Compliant with International, NFPA 1, NFPA Code 30, FM Approved

Description

Flammable Cabinet, Safety Cabinet Type Standard, Capacity 90 gal, Height 65 in, Width 43 in, Depth 34 in, Safety Cabinet Door Type Self-Closing, Number of Cabinet Shelves 2, Color Yellow, Number of Doors 2

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.