Horn Strobe, Plastic, White, 4 In

  • Mfr # EGC-HDVMH

  • Zoro # G0314072


product price:  $90.25
/ea
Free Shipping & Returns

Key Features

Type
Plastic
Standards
UL 1971
Mounting
4 in Double Gang Box
Voltage
16 to 33V DC
Finish
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
EGC-HDVMH
Zoro #
G0314072
UPC #
782640680124
Country of Origin
China

Dimensions

Depth
1.6"
Overall Length
6 in
Overall Depth
2 1/2 in
Overall Diameter
6 13/16 in

Details

Item
Horn Strobe
Type
Plastic
Standards
UL 1971
Mounting
4 in Double Gang Box
Voltage
16 to 33V DC
Finish
White
Peak Output (dBA)
96.6 dBA
Flash (Candela)
95/115/150/177 cd
Alarm Current
341 to 570mA DC, 487 to 711mA FWR
Product Type
Horn and Strobe
Application
Indoor
Power Source
Wire
Light Source
Xenon
Housing Color
White
Sound Style
Horn
Flashes per Minute
60
Housing Material
Plastic
Lens Color
Clear
Alarm Volume @ 10 ft - Maximum
85 dB
Mounting Style
Surface Mount
Control Protocol
Direct Wire
Light Intensity
95 cd, 115 cd, 150 cd, 177 cd
Alarm Volume @ 1 m - Maximum
95 dB
Light Operating Mode
Strobe
Operating Voltage
16 to 33V DC
Indoor/Outdoor
Indoor
Enclosure Color
White

Description

Horn Strobe, Plastic, Finish White, 4 In. Double Gang Box Mounting, Alarm Current 341 to 570mA DC, 487 to 711mA FWR, Peak Output (dBA) 96.6, Flash (Candela) 95/115/150/177, Depth (In.) 2-1/2, Height (In.) 6, Width (In.) 6, Voltage 16 to 33 Vdc, Standards UL 1971

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.