Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
TY6/K-5-G
Zoro #
G0314797
UPC #
-
Country of Origin
Unknown
Dimensions
Barb Size
3/8 in x 3/8 in x 3/8 in
Details
Item
Y Connector
Color
Natural
Standards
NSF61, NSF51, FDA
Temp. Range
-80 Degrees to 226 Degrees F
Max. Pressure
260 psi
Description
Y Connector, Standards NSF61, NSF51, FDA, Color Natural, Package Quantity 5
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.