Solenoid Valve, 2-Way, 2-Position, Normally Closed, 3/4 in Pipe Size, 24V DC, High Flow, NBR

  • Mfr # EF8210G088

  • Zoro # G0317143


product price:  $880.99
/ea
Free Shipping & Returns

Key Features

For Media
Air, Inert Gas, Water
Valve Ways
2-Way
Valve Starting Configuration
Normally Closed
Nominal Pipe Size
3/4 in
Inlet Connection Type
NPTF
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
EF8210G088
Zoro #
G0317143
UPC #
-
Country of Origin
Mexico

Dimensions

Nominal Pipe Size
3/4 in
Overall Height
4-3/16 in
Overall Width
2-7/16 in
Overall Length
2-13/16 in
Center Line Pipe Center Size
3-1/2 in
Orifice Diameter
5/8 in

Details

For Media
Air, Inert Gas, Water
Valve Ways
2-Way
Valve Starting Configuration
Normally Closed
Inlet Connection Type
NPTF
Outlet Connection Type
NPTF
Voltage
24V DC
Valve Type
High Flow
Operation Type
Pilot Operated
Seal Material
NBR
Operating Pressure Differential - Maximum
40 psi Air/Inert Gas, 125 psi Light Oil, 150 psi Water
Operating Pressure Differential - Minimum
0 psi Air/Inert Gas, Light Oil, Water
Item
Solenoid Valve
Valve Design
2-Way/2-Position
Coil Enclosure
Explosion Proof, Watertight
Application
Air Compressors, Car Wash Equipment, Industrial Water Control, Laundry Equipment, Pumps
Body Material
Stainless steel
Electrical Connections
1/2 in Conduit Hub
Coil Insulation Class
F
Standards
UL Listed
Operating Pressure Differential Hot Water - Maximum
Not Rated
Valve Positions
2-Position
Operating Pressure Differential Air/Inert Gas - Minimum
0 psi
Includes Seal
Yes
Environmental Rating
Indoor, Outdoor
Coefficient of Volume (Cv)
4.5
Ambient Temperature - Maximum
140 Degrees F
Ambient Temperature - Minimum
14 Degrees F
Frequency
50 Hz, 60 Hz
Response Time
1 sec
Fluid Temperature - Maximum
180 Degrees F
Operating Pressure Differential Steam - Maximum
Not Rated
Operating Pressure Differential Light Oil - Minimum
0 psi
Operating Pressure Differential Water - Maximum
150 psi
Mounting Orientation
Vertical
Includes Coil
Yes
Thread Type
NPT
Operating Pressure Differential Water - Minimum
0 psi
Operating Pressure Differential Air/Inert Gas - Maximum
40 psi
Wattage
17.1 W
Operating Pressure Differential Light Oil - Maximum
125 psi
NEMA Enclosure Rating
1, 2, 3, 3S, 4, 4X

Description

Solenoid Valve, Valve Ways 2-Way, Valve Starting Configuration Normally Closed, Valve Type High Flow, Nominal Pipe Size 3/4 in, Orifice Diameter 5/8 in, Body Material Stainless Steel, Coefficient of Volume (Cv) 4.5, Operating Pressure Differential Air/Inert Gas - Maximum 40 psi, Operating Pressure Differential Fuel Gas - Maximum Not Applicable, Seal Material NBR, Voltage 24V DC, Operating Pressure Differential Fuel Oil - Maximum Not Applicable, Coil Enclosure Explosion Proof, Watertight

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.