Filter/Regulator, 12.90 In. H, 7.48 In. W
Mfr # 4ZK78
Zoro # G0317633
product price:Â $214.99
/ea
Free Shipping & Returns
Key Features
Item - Filter-Regulators
Filter-Regulator
Connection Size - Air Treatment
3/4 in NPT
Filter Rating - Air Treatment
40 micron
Max. Incoming Pressure - Air Treatment
250 psi
Max. Flow - Air Treatment
509 cfm
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
4ZK78
Zoro #
G0317633
UPC #
190735630860
Country of Origin
China
Dimensions
Connection Size - Air Treatment
3/4 in NPT
Size - Air Treatment
Standard
Bowl Size - Air Treatment
32.0 oz
Overall Height
15.04 in
Pipe Size
3/4" NPT
Gauge Port Size
1/8 in NPT
Overall Width
7 1/2 in
Bowl Size
32.0 oz.
Air Outlet Size
3/4 in
Pressure Gauge Port Size
1/8 in
Air Inlet Size
3/4 in
Description
Filter-Regulator, Filter Bowl Material Metal with Sight Gauge, Air Inlet Size 3/4 in, Air Inlet Type NPT, Maximum Flow Rate 509 cfm, Filter Rating 40 micron, Filter Type Particulate, Maximum Operating Pressure 250 psi, Drain Type Manual, Pressure Gauge Included No, Body Material Aluminum, Overall Width 7 1/2 in, Series Heavy Duty, Adjustment Location Top, Adjustment Mechanism Knob, Adjustment Mechanism Material Reinforced Nylon, Air Flow Direction Left to Right, Air Inlet Gender Female
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.