Reducer Reducer, 1-1/4" x 3/4" Pipe, FNPT, Black Forged Steel, Class 3000

  • Mfr # 0361176902

  • Zoro # G0319037


product price:  $20.25
/ea

Key Features

Specific Fitting Shape
Reducer
Fitting Connection Type
FNPT
Pipe Fitting Material
Black Forged Steel
Pipe Size (Fittings)
1-1/4" x 3/4"
Class
Class 3000
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
0361176902
Zoro #
G0319037
UPC #
690291089213
Country of Origin
United States

Dimensions

Pipe Size (Fittings)
1-1/4" x 3/4"
Outside Dia.
2-1/4"
Pipe Size - Pipe Fitting
1 1/4 in x 3/4 in
Fitting Side B Nominal Pipe Size
3/4 in
Fitting Side A Nominal Pipe Size
1 1/4 in
Pipe Size
1-1/4" x 3/4"

Details

Specific Fitting Shape
Reducer
Fitting Connection Type
FNPT
Pipe Fitting Material
Black Forged Steel
Class
Class 3000
Item
Reducer
Standards
ASME B16.11, ASTM A106, B1.20.1
Temp. Range
-20 Degrees to 550 Degrees F
Fitting Schedule/Class
Class 3000
Basic Pipe Fitting Shape
Reducer
Pipe Fitting Schedule/Class
Class 3000
Saturated Steam Pressure
300 psi @ 550 Degrees F
Number of Holes
2
Specific Pipe Fitting Shape
Reducer
Max. Pressure
1500 psi @ 150 Degrees F
Basic Pipe Fitting Material
Metal
For Pipe Schedule
160
Includes Pre-Applied Thread Sealant
No
Fitting Side A Gender
Female
Fitting Side A Type
NPT
Includes Seal
No
Fitting Side B Gender
Female
Maximum Operating Pressure
1,500 psi @ 150 Degrees F
Color
Black
Fitting Side B Type
NPT
Application
Natural Gas, Oil

Description

Straight, Steel, Class Class 3000, For Pipe Schedule Schedule 160, 1 1/4 in, Female, Threaded, 3/4 in, Female, Threaded, 1,500 psi @ 150 Degrees F Maximum Operating Pressure

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.