24 ft Fiberglass Extension Ladder, 300 lb Load Capacity

  • Mfr # 44YY60

  • Zoro # G0321170


product price:  $415.99
/ea
Additional $150.00 delivery surcharge applies per item.
See details

Key Features

Extended Ladder Height
21 ft
Load Capacity
300 lb
ANSI Type
IA
Material
Fiberglass
Closed Height
12 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
44YY60
Zoro #
G0321170
UPC #
190735832745
Country of Origin
Mexico

Dimensions

Industry Ladder Size
24 ft
Extended Ladder Height
21 ft
Closed Height
12 ft
Bottom Width
18 in
Section Length
12 ft
Ladder Height
24 ft
Rung Depth
1.5 in
Overall Height
24 ft
Reach Height - Maximum
23 ft
Rung Width
1.3 in
Base Width
18 in
Standing Height - Maximum
17.1 ft
Fly Width
13.8 in
Extended Height
21 ft
Overall Depth
6.3 in
Retracted Height
12 ft

Details

Load Capacity
300 lb
ANSI Type
IA
Material
Fiberglass
Net Weight
49.7 lb
Rung Shape
D-Rung
Color
Red
Adjustable Increments
12 in
Item
Extension Ladder
Rail Type
Fiberglass
Shoe Design
Swivel Safety
Series
WW-3020
Rung/Step Spacing
12 in
Standards
ANSI, OSHA Compliant
Includes
Quicklatch Runglock System, Outside Slide Gides, Mar Resistant Rail End Caps, Rope and Pulley. All The Necessary Warning, Caution, Danger and Instruction Labels, Model/Duty Rating Label
Rung Spacing
12 in
Ladder Type
Extension Ladder
ANSI Duty Rating
Type IA
Load Capacity - Maximum
300 lb
Ladder Material
Fiberglass
Removable Fly
Fixed
Shoe Type
Swivel Safety
Tread Type
Ribbed
Number of Sections
2
Weight
50 lb
Number of Rungs
24
Adjustment Increments
12 in
Conductivity
Non-Conductive
Rung Type
D-Rung

Description

Extension Ladder, Material Fiberglass, Industry Ladder Size 24 ft, Extended Ladder Height 21 ft, ANSI Type IA, Load Capacity 300 lb, Adjustable Increments 12 in, Bottom Width 18 in, WW-3020-XX Series, Rail Type Fiberglass, Shoe Design Swivel Safety, Includes Quicklatch Runglock System, Outside Slide Gides, Mar Resistant Rail End Caps, Rope and Pulley. All The Necessary Warning, Caution, Danger and Instruction Labels, Model/Duty Rating Label, Rung Shape D-Rung, Closed Height 12 ft

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.