Shaft Collar, Clamp, 1Pc, 2-3/8 In, Steel

  • Mfr # CL-38-F

  • Zoro # G0325403


product price:  $31.89
/ea

Key Features

Material
Black Oxide 1215 Lead Free Steel
Number of Pieces
1
Collar Style
Clamp
Outside Dia.
3 1/2 in
Dimension Type
Inch
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CL-38-F
Zoro #
G0325403
UPC #
634529000922
Country of Origin
United States

Dimensions

Bore Dia.
2 3/8 in
Outside Dia.
3 1/2 in
Dimension Type
Inch
Width
3/4 in
Screw Size
5/16"-24
Clearance Dia.
3.707 in
Width Tolerance
+0.003/-0.010 in
Bore Diameter
2 3/8 in
Screw Thread Size
5/16"-24
For Shaft Diameter
2 3/8 in
Collar Width
3/4 in
Clearance Diameter
3.71 in
Collar Outside Diameter
3 1/2 in

Details

Material
Black Oxide 1215 Lead Free Steel
Number of Pieces
1
Collar Style
Clamp
Operating Temp. Range
-40 Degrees to 350 Degrees F
Screw Material
Alloy Steel
Standards
ANSI, Conflict Minerals Compliant, ISO 9001:2015, REACH Compliant, RoHS Compliant
Bore Type - Collars
Plain Bore
System of Measurement
Inch
Material - Collars
Black Oxide 1215 Lead Free Steel
Item
Shaft Collar
Shaft Locking Type - Couplings
1 Piece Clamp
Item - Shaft Collars
Shaft Collar
Screw Seating Torque
325 lb-in
Bore Tolerance
+0.002/+0.0005 in
Screw Location from Center
1.48 in
Minimum Operating Temperature
-40 Degrees F
Collar Material Finish
Black Oxide
Collar Construction
1-Piece
Bore Type
Round
Collar Material Grade
1215
Shaft Tolerance
+0.0000/-0.0005 in
Shaft Locking Type
Clamp On
Collar Material
Carbon Steel
Included Screws
(1) Hex Socket Cap Screw
Maximum Operating Temperature
350 Degrees F
Screw Material Finish
Black Oxide
Screw Finish
Black Oxide
Screw Location (R)
1.484 in
Recommended Shaft Tolerance
+0.0000 in / -0.0005 in
Weight
1.0435 lbs
Number of Screws
1
Finish
Hot Process Black Oxide, Impregnated with Naphthenic Oil, Centrifugally Dried

Description

Shaft Collar, System of Measurement Inch, Bore Type Round, Bore Diameter 2 3/8 in, Bore Thread Size Not Applicable, Collar Outside Diameter 3 1/2 in, Inside Height to Flat Not Applicable, Clearance Diameter 3.71 in, Collar Width 3/4 in, Collar Material Carbon Steel, Keyway Width Not Applicable, Collar Material Grade 1215, Keyway Depth Not Applicable, Thread Direction Not Applicable, Center to Lever Top Not Applicable, Collar Construction 1-Piece, Screw Material Alloy Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.