Grade 8, 5/8"-11 Hex Head Cap Screw, Zinc Yellow Steel, 4-1/2 in L, 5 PK

  • Mfr # N04104.062.0450

  • Zoro # G0325425


product price:  $13.39
/pk 5, $2.68/ea

Key Features

External Hex Drive
Grade 8 Material Grade/Class
System of Measurement
Inch
Thread Size
5/8"-11
Head Width
15/16 in
Material
Steel
Finish
Zinc Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
N04104.062.0450
Zoro #
G0325425
UPC #
190735964941
Country of Origin
United States

Dimensions

Thread Size
5/8"-11
Fastener Length
4-1/2 in
Head Width
15/16 in
Min. Thread Length
1 1/2 in
Head Height
25/64 in

Details

System of Measurement
Inch
Drive
External Hex
Material Grade/Class
Grade 8
Material
Steel
Finish
Zinc Yellow
Thread Style
Partially Threaded
Thread Direction
Right Hand
Standards
SAE J429
Item
Hex Head Cap Screw
Rockwell Hardness
HRC33
Temp. Range
-58 Degrees to 302 Degrees F
Proof Load
120,000 psi
Thread Type
Coarse
Tensile Strength
150,000 psi
Threadlocker Minimum Temperature
5/8"-11
Globally Sourced
Made in USA*
Maximum Temperature
302 Degrees F
Thread Fit
2A
Dimensional Standards
ASME B18.2.1
Minimum Temperature
-58 Degrees F
Manufacturer Location
Made in USA*
Material Quality Standards
SAE J429
Fastener Industry Standards
ASME B18.2.1

Description

The ZORO SELECT - N04104.062.0450 is a Hex Head Cap Screw, a type of fastener characterized by its hexagonal-shaped head. Constructed from Grade 8 steel and coated with Zinc Yellow, designed to provide potential durability and corrosion resistance, this screw adheres to the ASME B18.2.1 dimensional standards and SAE J429 material quality standards, ensuring compatibility in various industrial applications.

  • Drive: The External Hex drive requires a wrench or socket of the same shape for installation or removal.
  • Fastener Length: With a length of 4-1/2 inches, this is the maximum depth at which the screw can potentially be inserted.
  • Globally Sourced: Procured from various international manufacturers, offering diverse range of quality and price options.
  • Material Grade/Class: Grade 8 standard indicating strength, hardness, and resistance properties suitable for industrial or commercial applications.
  • Tensile Strength: Rated tensile strength is at 150,000 psi (pounds per square inch), suggesting its potential suitability for heavy-duty applications.
  • Thread Direction & Size: The Right Hand thread direction implies that tightening occurs in a clockwise manner; The specified thread size is 5/8"-11 which may fit corresponding nuts or holes depending on their specifications.
  • Thread Style & Type: Partially threaded design intended to be compatible with certain types of industrial applications; UNC (Coarse) thread type designed to potentially fit securely in pre-drilled holes and materials

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.