Shop TAMPER-PRUF SCREWS
See all product information
Create Account
Sheet Metal Screw, #4 x 3/8 in, Zinc Plated Steel Pan Head Torx Drive, 100 PK
- Mfr # 460650
- Zoro # G2978954
product price:Â
$
15.49
/pk of 100, $0.15/ea
Key Features
Pan Head
Torx Drive
Pointed Tip
System of Measurement
Inch
Screw Size
#4
Fastener Length
3/8 in
Drive Size
T10
Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 460650
- Zoro #
- G2978954
- UPC #
- -
- Country of Origin
- Italy
Dimensions
- Screw Size
- #4
- Fastener Length
- 3/8 in
- Drive Size
- T10
- Head Height
- 0.08 in
- Head Dia.
- 0.219 in
- Head Width
- 0.219 in
- Thread Size
- #4-20
- Maximum Head Width
- 7/32 in
- Maximum Head Height
- 5/64 in
Description
Sheet Metal Screw, Head Type Pan, Finish Zinc-Plated, Material Steel, Screw Size #4, Fastener Length 3/8 in, Head Width 0.219 in, Head Height 0.08 in, Drive Size T10, Dimensional Standards ASME B18.6.3, SAE J933, Pack Size Small, Minimum Head Height Not Applicable, Minimum Head Width Not Applicable, Maximum Head Height 5/64 in, Maximum Head Width 7/32 in, System of Measurement Inch, Drive Torx Plus(R), Package Quantity 100
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.