Grade 8, 9/16"-12 Hex Head Cap Screw, Zinc Yellow Steel, 3-1/2 in L, 10 PK

  • Mfr # N04104.056.0350

  • Zoro # G0325556

CAD Available

product price:  $20.19
/pk 10, $2.02/ea

Key Features

External Hex Drive
Grade 8 Material Grade/Class
CAD Drawing
System of Measurement
Inch
Thread Size
9/16"-12
Head Width
13/16 in
Material
Steel
Finish
Zinc Yellow
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
N04104.056.0350
Zoro #
G0325556
UPC #
190735965078
Country of Origin
United States

Dimensions

Thread Size
9/16"-12
Fastener Length
3-1/2 in
Head Width
13/16 in
Min. Thread Length
1 3/8 in
Head Height
23/64 in

Details

CAD Available
Yes
System of Measurement
Inch
Drive
External Hex
Material Grade/Class
Grade 8
Material
Steel
Finish
Zinc Yellow
Thread Style
Partially Threaded
Thread Direction
Right Hand
Standards
SAE J429
Item
Hex Head Cap Screw
Temp. Range
-58 Degrees to 302 Degrees F
Thread Type
Coarse
Rockwell Hardness
HRC33
Tensile Strength
150,000 psi
Proof Load
120,000 psi
Threadlocker Minimum Temperature
9/16"-12
Thread Fit
2A
Minimum Temperature
-58 Degrees F
Maximum Temperature
302 Degrees F
Globally Sourced
Made in USA*
Manufacturer Location
Made in USA*
Material Quality Standards
SAE J429

Description

The ZORO SELECT - N04104.056.0350 is a Hex Head Cap Screw, a type of fastener characterized by its hexagonal-shaped head. These screws are typically used in various industrial applications to securely join together materials. These screws are made from Grade 8 Steel and finished with Zinc Yellow coating, which is known for its properties of strength, durability, and corrosion resistance. Their suitability for diverse environments depends on specific conditions.

  • Drive: The external hex drive requires a wrench or socket of the same shape for installation or removal.
  • Fastener Length: With a length of 3-1/2 inches, these screws have the potential to be inserted deeply into materials. The security of the fastening will depend on various factors including material type and installation process.
  • Globally Sourced: Procured from various international manufacturers ensuring diversity in quality and price options.
  • Material Grade/Class: The Grade 8 classification refers to certain high strength and hardness properties. Suitability for demanding applications should be determined based on specific use cases.
  • Rockwell Hardness: A HRC33 rating suggests some level of resistance to penetration which may contribute towards durability and performance under specified conditions.
  • Tensile Strength: Rated to withstand up to 150,000 psi tensile stress before failure under test conditions. Suitability for heavy-duty industrial use should be evaluated based on individual application requirements.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products