Grade 8, 1/2"-13 Hex Head Cap Screw, Zinc Yellow Steel, 2-1/2 in L, 10 PK

  • Mfr # N04104.050.0250

  • Zoro # G0325711

CAD Available

product price:  $13.49
/pk 10, $1.35/ea

Key Features

External Hex Drive
Grade 8 Material Grade/Class
CAD Drawing
System of Measurement
Inch
Thread Size
1/2"-13
Head Width
3/4 in
Material
Steel
Finish
Zinc Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
N04104.050.0250
Zoro #
G0325711
UPC #
190735965238
Country of Origin
United States

Dimensions

Thread Size
1/2"-13
Fastener Length
2-1/2 in
Head Width
3/4 in
Head Height
5/16 in
Min. Thread Length
1 1/4 in

Details

CAD Available
Yes
System of Measurement
Inch
Drive
External Hex
Material Grade/Class
Grade 8
Material
Steel
Finish
Zinc Yellow
Thread Style
Partially Threaded
Thread Direction
Right Hand
Standards
SAE J429
Item
Hex Head Cap Screw
Rockwell Hardness
HRC33
Tensile Strength
150,000 psi
Temp. Range
-58 Degrees to 302 Degrees F
Proof Load
120,000 psi
Thread Type
Coarse
Thread Fit
2A
Dimensional Standards
ASME B18.2.1
Globally Sourced
Made in USA*
Maximum Temperature
302 Degrees F
Minimum Temperature
-58 Degrees F
Threadlocker Minimum Temperature
1/2"-13
Manufacturer Location
Made in USA*
Material Quality Standards
SAE J429
Fastener Industry Standards
ASME B18.2.1

Description

The ZORO SELECT - N04104.050.0250 is a Hex Head Cap Screw, a type of fastener with a hexagonal-shaped head used in various industrial applications. Made from steel and finished with zinc yellow for enhanced durability and corrosion resistance, this screw is designed for use within specified parameters according to the ASME B18.2.1 dimensional standards.

  • Drive: The external hex drive requires an appropriately shaped wrench or socket for installation or removal.
  • Fastener Length: Has a length of 2-1/2 inches which may vary depending on the material being used.
  • Globally Sourced: Procured from international manufacturers offering diverse quality and price options.
  • Material Grade/Class: Grade 8 standard that is typically associated with certain strength, hardness, and resistance properties.
  • Rockwell Hardness: A measure of HRC33 signifies high hardness affecting durability and performance in various settings.
  • Tensile Strength: Rated to withstand up to 150,000 psi tensile stress under specific conditions.
  • Thread Direction & Size: Right hand thread direction tightens clockwise; Thread size of 1/2"-13 intended for use with corresponding nuts or holes

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products