Grade 8, 1/4"-20 Hex Head Cap Screw, Zinc Yellow Steel, 2 in L, 50 PK

  • Mfr # N04104.025.0200

  • Zoro # G0326195


product price:  $11.29
/pk 50, $0.23/ea

Key Features

External Hex Drive
Grade 8 Material Grade/Class
System of Measurement
Inch
Thread Size
1/4"-20
Head Width
7/16 in
Material
Steel
Finish
Zinc Yellow
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
N04104.025.0200
Zoro #
G0326195
UPC #
190735965719
Country of Origin
United States

Dimensions

Thread Size
1/4"-20
Fastener Length
2 in
Head Width
7/16 in
Min. Thread Length
3/4 in
Head Height
5/32 in

Details

System of Measurement
Inch
Drive
External Hex
Material Grade/Class
Grade 8
Material
Steel
Finish
Zinc Yellow
Thread Style
Partially Threaded
Thread Direction
Right Hand
Standards
SAE J429
Item
Hex Head Cap Screw
Thread Type
Coarse
Rockwell Hardness
HRC33
Proof Load
120,000 psi
Temp. Range
-58 Degrees to 302 Degrees F
Tensile Strength
150,000 psi
Dimensional Standards
ASME B18.2.1
Minimum Temperature
-58 Degrees F
Globally Sourced
Made in USA*
Maximum Temperature
302 Degrees F
Thread Fit
2A
Threadlocker Minimum Temperature
1/4"-20
Manufacturer Location
Made in USA*
Material Quality Standards
SAE J429
Fastener Industry Standards
ASME B18.2.1

Description

The ZORO SELECT - N04104.025.0200 is a Hex Head Cap Screw, an essential fastener in various industrial applications such as construction, manufacturing, and engineering projects. Characterized by its hexagonal-shaped head, this screw adheres to the ASME B18.2.1 dimensional standards ensuring compatibility and quality across different uses.

  • Drive: The External Hex drive requires a wrench or socket of the same shape for installation or removal.
  • Fastener Length: With a length of 2 inches, the length suggests the depth it may potentially reach within a material when attempting secure fastening.
  • Finish: The Zinc Yellow finish is intended to improve durability and corrosion resistance while providing aesthetic appeal.
  • Globally Sourced: Procured from international manufacturers to ensure diverse range options in terms of quality and price.
  • Material: Constructed of steel, a material known for its potential strength, durability, and application versatility.
  • Material Grade/Class: Complies with the Grade 8 standard which is associated with high-strength properties typically used in heavy-duty tasks
  • Tensile Strength: Features a tensile strength of 150,000 psi as an indication of its theoretical maximum pulling stress capacity before potential failure
  • Thread Direction & Size: Right Hand thread direction means it tightens clockwise; Thread size is 1/4"-20 ensuring fit with corresponding nuts or holes

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products