Grade 5, 5/16"-18 Hex Head Cap Screw, Zinc Plated Steel, 2-1/2 in L, 50 PK

  • Mfr # N01200.031.0250

  • Zoro # G0327540


product price:  $19.15
/pk 50, $0.38/ea

Key Features

External Hex Drive
Grade 5 Material Grade/Class
System of Measurement
Inch
Thread Size
5/16"-18
Head Width
1/2 in
Material
Steel
Finish
Zinc Plated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
N01200.031.0250
Zoro #
G0327540
UPC #
190735967027
Country of Origin
United States

Dimensions

Thread Size
5/16"-18
Fastener Length
2-1/2 in
Head Width
1/2 in
Head Height
13/64 in
Min. Thread Length
7/8 in

Details

System of Measurement
Inch
Drive
External Hex
Material Grade/Class
Grade 5
Material
Steel
Finish
Zinc Plated
Thread Style
Partially Threaded
Thread Direction
Right Hand
Standards
SAE J429
Item
Hex Head Cap Screw
Rockwell Hardness
HRC19
Tensile Strength
120,000 psi
Proof Load
74,000 to 85,000 psi
Thread Type
Coarse
Temp. Range
-58 Degrees to 302 Degrees F
Dimensional Standards
ASME B18.2.1
Maximum Temperature
302 Degrees F
Minimum Temperature
-58 Degrees F
Thread Fit
2A
Globally Sourced
Made in USA*
Threadlocker Minimum Temperature
5/16"-18
Manufacturer Location
Made in USA*
Material Quality Standards
SAE J429
Fastener Industry Standards
ASME B18.2.1

Description

The ZORO SELECT - N01200.031.0250 is a Hex Head Cap Screw, a type of fastener characterized by its hexagonal-shaped head. Constructed of Grade 5 steel, the screw is completed with a zinc plating process to meet industry standards. This screw adheres to ASME B18.2.1 dimensional standards and SAE J429 material quality standards, ensuring compatibility in various industrial applications.

  • Drive: The external hex drive requires a wrench or socket of the same shape for installation or removal.
  • Fastener Length: The screw measures at a length of 2-1/2 inches; depth of insertion depends on the specific application.
  • Globally Sourced: Procured from various international manufacturers, offering diverse range of quality and price options.
  • Material Grade/Class: Adheres to Grade 5 standard indicating strength, hardness, and resistance properties suitable for industrial or commercial applications.
  • Rockwell Hardness: The product has an HRC19 Rockwell Hardness measurement. The impact on durability and performance may vary based on usage conditions.
  • Tensile Strength: The product has been measured to have a tensile strength of up to 120,000 psi. Durability under stress conditions may vary depending on use.
  • Thread Direction & Size: Right hand thread direction tightens clockwise; Thread size is specified as 5/16"-18; compatibility with corresponding nuts or holes depends on their respective specifications."

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.