Grade 5, 5/16"-18 Hex Head Cap Screw, Zinc Plated Steel, 2 in L, 50 PK

  • Mfr # N01200.031.0200

  • Zoro # G0327568


product price:  $15.15
/pk 50, $0.30/ea

Key Features

External Hex Drive
Grade 5 Material Grade/Class
System of Measurement
Inch
Thread Size
5/16"-18
Head Width
1/2 in
Material
Steel
Finish
Zinc Plated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
N01200.031.0200
Zoro #
G0327568
UPC #
190735967041
Country of Origin
United States

Dimensions

Thread Size
5/16"-18
Fastener Length
2 in
Head Width
1/2 in
Head Height
13/64 in
Min. Thread Length
7/8 in

Details

System of Measurement
Inch
Drive
External Hex
Material Grade/Class
Grade 5
Material
Steel
Finish
Zinc Plated
Thread Style
Partially Threaded
Thread Direction
Right Hand
Standards
SAE J429
Item
Hex Head Cap Screw
Thread Type
Coarse
Tensile Strength
120,000 psi
Rockwell Hardness
HRC19
Temp. Range
-58 Degrees to 302 Degrees F
Proof Load
74,000 to 85,000 psi
Thread Fit
2A
Threadlocker Minimum Temperature
5/16"-18
Globally Sourced
Made in USA*
Maximum Temperature
302 Degrees F
Minimum Temperature
-58 Degrees F
Dimensional Standards
ASME B18.2.1
Manufacturer Location
Made in USA*
Material Quality Standards
SAE J429
Fastener Industry Standards
ASME B18.2.1

Description

The ZORO SELECT - N01200.031.0200 is a Hex Head Cap Screw, a type of fastener with a hexagonal-shaped head intended for use in joining materials together in various industrial applications. Made from steel which is known for its strength and durability, these screws are used across different industries.

  • Dimensional Standards: Conforms to ASME B18.2.1 dimensional standards which aim at compatibility with similar products.
  • Drive: Requires an external hex drive for installation or removal.
  • Fastener Length: Has a 2-inch length suitable for fastening into various materials.
  • Finish: Features a Zinc Plated finish that is commonly associated with increased durability and corrosion resistance.
  • Globally Sourced: Procured from international manufacturers offering diverse range of quality options.
  • Material Grade/Class: Grade 5 material indicates high strength and hardness properties suitable for demanding applications.
  • Tensile Strength: Rated up to 120,000 psi tensile stress as per manufacturer's specifications
  • Thread Direction & Size: Right-hand thread direction ensures secure clockwise tightening; Thread size of 5/16"-18 intended for use with corresponding nuts or holes as per design requirements

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.