Blind Rivet, Dome Head, 50 PK (Discontinued)
- Mfr # SD6437UGX058
- Zoro # G0329025
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SD6437UGX058
Zoro #
G0329025
UPC #
-
Country of Origin
United States
Dimensions
Head Height
0.085 in
Hole Size
0.191 to 0.201 in
Drill Size
#11
Head Dia.
0.385 in
Rivet Dia.
3/16 (0.187) in
Rivet Length
0.582 in
Details
Item
Blind Rivet
Head Type
Dome
Mandrel Material
Steel
Grip Range
0.062 to 0.437 in
Single Shear Strength (Lbs.)
1300
Tensile Strength (Lb.)
1000
Description
Blind Rivet, Head Type Dome, Mandrel Material Steel, Drill Size #11, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.