Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Advance HID Ballast Kit, Metal Halide, 350 W 71A5953001D

HID Ballast Kit, Metal Halide, 350 W (Discontinued)

  • Mfr # 71A5953001D
  • Zoro # G0333907
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
71A5953001D
Zoro #
G0333907
UPC #
781087093078
Country of Origin
Mexico

Dimensions

Dimension A
2 13/64 in
Length
4-3/4"
Dimension B
4-7/64"
Width
4-1/8"
Height
4-15/16"

Details

Item
Hid Ballast Kit
ANSI Code
M131/M171
Input Watts
400
Operating Amps @ 480V
0.9
Operating Amps @ 120V
3.4
Operating Amps @ 208V
2
Ballast Type
Core and Coil
Includes
Capacitor, Core, Coil, Mounting Bracket, Hardware
Min. Starting Temp.
-20 Degrees F
Operating Amps @ 277V
1.5
Insulation Class
H
Hz
60
Ballast Family
HID Magnetic
Operating Amps @ 240V
1.7
Figure Number
A26
Number of Lamps
1
Thermal Protection
No
Fixture Ballast Type
Core and Coil
Input Voltage
120/208/240/277/480

Description

HID Ballast Kit, ANSI Code M131/M171, Input Voltage 120/208/240/277/480, Input Watts 400, -20 Degrees F Min. Starting Temp.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.