FLEXVOLT Circular Track Saw Kit 60V MAX

  • Mfr # DCS520T1

  • Zoro # G0336800


product price:  $579.00
/ea
Free Shipping & Returns

Key Features

Voltage
60 V DC
Blade Dia.
6 1/2 in
Includes
Battery, Blade, Blade Wrench, T-Stack, T-Stack Kit Box
Blade Side
Right
Power Source
Cordless
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DCS520T1
Zoro #
G0336800
UPC #
885911510103
Country of Origin
Czechia

Dimensions

Blade Dia.
6 1/2 in
Max. Cutting Depth @ 0 Deg.
2 1/8 in
Max. Cutting Depth @ 45 Deg.
1 5/8 in
Cutting Thickness
2-1/8"
Overall Length
13"
Cutting Height
2-1/8"
Overall Height
9-1/2"
Included Track Length
Not Included
Arbor Size
5/8 in
Blade Diameter
6 1/2 in
Cutting Depth at 45 Degrees - Maximum
1 5/8 in
Cutting Depth at 0 Degrees - Maximum
2 1/8 in

Details

Item
Track Saw Kit
Voltage
60 V DC
Includes
Battery, Blade, Blade Wrench, T-Stack, T-Stack Kit Box
Blade Side
Right
Power Source
Cordless
Bevel Angle Range
0 Degrees to 47 Degrees Right
No Load RPM
0 to 1750/0 to 4000
Scale
2-1/4", 1/4"
Battery Included
48XP89
Battery Pack Replacement
48XP89
Item - Cordless Track Saws
Cordless Track Saw Kit
Series
FLEXVOLT
Corded/Banded
Cordless
Included Charger
49EM80
Cutting Accuracy
1/64" On Track
Battery Capacity
6 Ah
Corded/Cordless
Cordless
Cordless Tool Battery Type
Li-Ion
Saw Carriage
Aluminum
Blade Guard
Low Profile
Frame
Nylon/Aluminum
Track Included
No
Number of Batteries Included
1
Max. Blade Speed
4,000 RPM
Charger Included
Yes
Brushless Motor
Yes
Variable Speed
Yes
Battery Series
FLEXVOLT(R)
Wireless Tool Tracking
No
Arbor Shape
Round
Cordless Tool Kit Contents
(1) Bare Tool, (1) Battery
Speed Control
Variable
Track Direction
Dual Sided
Tool Series
FLEXVOLT(R)
Bevel Tilt Direction
Right
Bevel Angle - Maximum
47 Degrees
Bevel Angle - Minimum
0 Degrees
Battery Manufacturing Model Number
DCB606
Motor Type
Brushless
Blade Speed - Maximum
4,000 RPM
Saw Carriage Material
Magnesium
Battery Type
Tabbed
Charger Manufacturing Model Number
DCB118
Includes Battery
Battery Included
Number of Chargers Included
1
Battery Chemistry
Li-Ion
Battery Platform
FLEXVOLT(R)

Description

Certainly! Here's the revised product description with the problematic phrases replaced by their respective, legally compliant alternatives and formatted for clarity:

The DEWALT DCS520T1 60V MAX* Brushless 6-1/2 in. TRACKSAWTM Kit is a cordless track saw suitable for making straight cuts in a variety of materials. Powered by the FLEXVOLT® battery platform, this tool provides cordless operation and is compatible with FLEXVOLT® batteries. The kit includes one FLEXVOLT® 20V/60V MAX* battery, charger, blade, and TSTAK® storage box.


Key Features of the DEWALT DCS520T1 TRACKSAWTM Kit:

  • Brushless Motor: Supports efficient operation and longer runtime compared to brushed motors.

  • Cordless Power: Operates on a 60V DC FLEXVOLT® Li-Ion battery (6 Ah capacity).

  • Cutting Depth: On-track depth up to 2-1/8 in. at 90° and 1-5/8 in. at 45°, with a scale indicating depth measurements including track thickness.

  • Variable Speed Control: Adjustable no-load speed from 0 to 4,000 RPM.

  • Straight Plunge Mechanism: Intended to support user handling during use.

  • Dual-Sided Track Compatibility: Allows cutting in either direction when used with TrackSawTM dual-edged tracks (track not included).

  • Anti-Kickback Mechanism & Riving Knife: Are included to help prevent kickback during operation.

  • Low Profile Blade Guard: Supports dust extraction when connected to compatible systems (dust extractor not included).


This version ensures all phrases are compliant while maintaining clear and professional product information.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.