Gen. Prpose Dolly, Open, Flush, 1500lb, Red

  • Mfr # SL1500D6R

  • Zoro # G0337508


product price:  $299.00
/ea
Free Shipping & Returns

Key Features

Color
Red
Load Capacity
1500 lb
Assembled
Partially Assembled
Platform Length
32 in
Deck LxWxH
32 in x 20 1/2 in x 9 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
SL1500D6R
Zoro #
G0337508
UPC #
850648003617
Country of Origin
Multiple

Dimensions

Platform Length
32 in
Deck LxWxH
32 in x 20 1/2 in x 9 1/2 in
Caster Wheel Dia.
6 in
Platform Height
9 in
Platform Width
20 1/2 in
Caster Wheel Width
1 1/4 in
Overall Length
32 in
Overall Width
20 1/2 in
Overall Height
9 1/2 in
Center Opening LxW
11 in x 10 in
Caster Mounting Plate Size
2 3/8 in x 3 5/8 in
Deck Width
20 1/2 in
Center Opening Width
10 in
Deck Thickness
1 7/8 in
Deck Height
9 1/2 in
Overall LxWxH
32 in x 20 1/2 in x 9 1/2 in
Deck Length
32 in
Center Opening Length
11 in
Caster Width
1 1/4 in

Details

Color
Red
Load Capacity
1500 lb
Item
Open-Deck Steel General Purpose Dolly
Assembled
Partially Assembled
Caster Wheel Material
Rubber
Number of Caster Wheels
4
Max. Rectangle
26 in x 20 in
Includes
Four Sided Steel Frame with Built In E-Track Anchor Points
Min. Square
12 in x 12 in
Platform Style
Flush with Cargo Gripping Pads
Max. Square
20-1/2 in x 20-1/2 in
Caster Wheel Type
Solid
Platform Material
HDPE
For Use With
Big and Small Items
Caster Material
Rubber with Steel
Load Capacity (Lb.)
1500 lb.
Features
E-Track Compatible with Ability to Connect E-Track Straps
Weight
35 lb
Caster Mounting Type
Plate
Securing Mechanism
No Securing Mechanism
Connectable Ends
Yes
Non-Marking Casters/Wheels
Yes
Caster Wheel Bearings
Ball Bearing
Frame Material
Steel
Includes Reinforcing Cross Brace
Without Reinforcing Cross Brace
Caster/Wheel Configuration
(4) Swivel with Brake
Caster Wheel Type/Material
Solid Rubber
Caster Frame Material
Steel
Compatible with Product Type
Mfr. No. GR-SW-PU, GR-SW10-PU, GR-SU-PU, GR-SU10-PU, GR-SZ-PU, GR-SZ10-PU, GR-SB-PU, GR-SB10-PU, GR-SS-PU, GR-SS10-PU, GR-AL-PU, GR-AL10-PU, GR-AHI-PU, GR-AHI10-PU, GR-ARI-PU, GR-ARI10-PU, GR-HCBSS-PU, GR-HASSS-PU, GR-HLSSS-PU, GR-LS216CERI-PU, GR-LS216RE
Caster Inside Bolt Hole Spacing
1 3/4 in x 2 7/8 in
Caster Wheel/Tread Material
Rubber
Lip Type
Flush
Brake Type
Side Pedal Brake
Caster Outside Bolt Hole Spacing
3 1/4 in x 3 1/4 in
For Surface Type
Asphalt, Concrete, Wood
Deck Surface
Textured
Includes Tow Eye
Without Towing Eye
Wheel Type/Material
Solid Rubber
End Style
Flush
Deck Material
Polyethylene

Description

General Purpose Dolly, Load Capacity 1,500 lb, Deck Length 32 in, Deck Width 21 in, Deck Height 10 in, Deck Material Polyethylene, Deck Surface Textured, Deck Style Open, Center Opening Length 11 in, Center Opening Width 10 in, Color Red, End Style Flush, Frame Material Steel, Lip Type Flush, Securing Mechanism No Securing Mechanism, Deck Thickness 1 7/8 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.