Gen. Prpose Dolly, Open, Flush, 1500lb, Blk

  • Mfr # SL1500D6B

  • Zoro # G0337526


product price:  $319.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Load Capacity
1500 lb
Assembled
Partially Assembled
Platform Length
32 in
Deck LxWxH
32 in x 20 1/2 in x 9 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
SL1500D6B
Zoro #
G0337526
UPC #
850648003457
Country of Origin
Multiple

Dimensions

Platform Length
32 in
Deck LxWxH
32 in x 20 1/2 in x 9 1/2 in
Caster Wheel Width
1 1/4 in
Platform Height
9 in
Platform Width
20 1/2 in
Caster Wheel Dia.
6 in
Overall Width
20 1/2 in
Overall Length
32 in
Overall Height
9 1/2 in
Center Opening Length
11 in
Deck Length
32 in
Overall LxWxH
32 in x 20 1/2 in x 9 1/2 in
Deck Thickness
1 7/8 in
Center Opening Width
10 in
Center Opening LxW
11 in x 10 in
Deck Height
9 1/2 in
Caster Mounting Plate Size
2 3/8 in x 3 5/8 in
Deck Width
20 1/2 in
Caster Width
1 1/4 in

Details

Color
Black
Load Capacity
1500 lb
Item
Open-Deck Steel General Purpose Dolly
Assembled
Partially Assembled
Platform Style
Flush with Cargo Gripping Pads
Number of Caster Wheels
4
For Use With
Big and Small Items
Includes
Four Sided Steel Frame with Built In E-Track Anchor Points
Max. Rectangle
26 in x 20 in
Caster Wheel Material
Rubber
Platform Material
HDPE
Max. Square
20-1/2 in x 20-1/2 in
Min. Square
12 in x 12 in
Caster Wheel Type
Solid
Load Capacity (Lb.)
1500 lb.
Caster Material
Rubber with Steel
Features
E-Track Compatible with Ability to Connect E-Track Straps
Weight
35 lb
Caster Mounting Type
Plate
End Style
Flush
Frame Material
Steel
For Surface Type
Asphalt, Concrete, Wood
Securing Mechanism
No Securing Mechanism
Caster/Wheel Configuration
(4) Swivel with Brake
Compatible with Product Type
Mfr. No. GR-SW-PU, GR-SW10-PU, GR-SU-PU, GR-SU10-PU, GR-SZ-PU, GR-SZ10-PU, GR-SB-PU, GR-SB10-PU, GR-SS-PU, GR-SS10-PU, GR-AL-PU, GR-AL10-PU, GR-AHI-PU, GR-AHI10-PU, GR-ARI-PU, GR-ARI10-PU, GR-HCBSS-PU, GR-HASSS-PU, GR-HLSSS-PU, GR-LS216CERI-PU, GR-LS216RE
Deck Material
Polyethylene
Caster Wheel/Tread Material
Rubber
Caster Wheel Type/Material
Solid Rubber
Includes Tow Eye
Without Towing Eye
Deck Surface
Textured
Wheel Type/Material
Solid Rubber
Caster Wheel Bearings
Ball Bearing
Caster Frame Material
Steel
Includes Reinforcing Cross Brace
Without Reinforcing Cross Brace
Lip Type
Flush
Non-Marking Casters/Wheels
Yes
Caster Outside Bolt Hole Spacing
3 1/4 in x 3 1/4 in
Caster Inside Bolt Hole Spacing
1 3/4 in x 2 7/8 in
Brake Type
Side Pedal Brake
Connectable Ends
Yes

Description

General Purpose Dolly, Load Capacity 1,500 lb, Deck Length 32 in, Deck Width 21 in, Deck Height 10 in, Deck Material Polyethylene, Deck Surface Textured, Deck Style Open, Center Opening Length 11 in, Center Opening Width 10 in, Color Black, End Style Flush, Frame Material Steel, Lip Type Flush, Securing Mechanism No Securing Mechanism, Deck Thickness 1 7/8 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.