Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dual-Handle Utility Cart with Lipped Plastic Shelves, Plastic, 300 lb Load Capacity, 3 Shelves

  • Mfr # FG409100OWHT

  • Zoro # G0337583


product price: $309.99
/ea
Free Shipping & Returns

Key Features

Overall Height
38 in
Overall Length
41 in
Overall Width
20 in
Material
Plastic
Color
Off-White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FG409100OWHT
Zoro #
G0337583
UPC #
086876133424
Country of Origin
United States

Dimensions

Overall Height
38 in
Overall Length
41 in
Overall Width
20 in
Top Shelf Height
37 3/4 in
Caster Width
1 in
Caster Dia.
4"
Handle Height
37 7/8 in
Lip Height
1 in
Shelf Width
20 in
Shelf Length
40 in
Shelf LxW
40 in x 20 in
Overall LxWxH
41 in x 20 in x 38 in
Caster Wheel Dia.
4 in
Shelf Lip Height
1 in
Top Shelf Lip Height
1 in
Bottom Shelf Lip Height
1 in

Details

Material
Plastic
Color
Off-White
Load Capacity
300 lb
Item
Dual-Handle Utility Cart with Lipped Plastic Shelves
Wheel Type
4" x 1" Thermoplastic Rubber
Handle Type
(2) Raised
Number of Shelves
3
Leg Color
Silver
Distance Between Middle and Bottom Shelf
11 3/4 in
Capacity per Shelf
100 lb
Caster Material
Thermoplastic Rubber
Distance Between Shelves
11 3/4 in
Electrical Included
No
Caster Type
(4) Swivel
Shelf Color
White
Assembled/Unassembled
Unassembled
Non-Marking
Yes
Leg Material
Aluminum
Cart Shelf Style
Lipped
Shelf Material
HDPE
Utility Cart Item
Utility Cart Open Sided
Handle Included
Yes
Standards
CSA, UL
Distance Between Top and Middle Shelf
11 3/4 in
Utility Cart Shelf Style
Lipped
Number of Drawers
0
Number of Compartments
0
Caster Wheel/Tread Material
Elastomer
Caster Brake Type
No Brake Included
Caster Mounting Type
Stem
Caster Wheel Tread Type/Material
Standard Elastomer
Caster/Wheel Mounting Location
Standard
Lip Style
4-Sided Lipped
Includes Electrical Outlets
No
Caster/Wheel Configuration
(4) Swivel
Caster Wheel Type
Standard

Description

Dual-Handle Utility Cart with Lipped Plastic Shelves, Number of Shelves 3, Lip Style 4-Sided Lipped, Load Capacity 300 lb, Shelf Length 40 in, Shelf Width 20 in, Top Shelf Height 37 3/4 in, Distance Between Shelves 11 3/4 in, Distance Between Top and Middle Shelf 11 3/4 in, Distance Between Middle and Bottom Shelf 11 3/4 in, Handle Type (2) Raised, Handle Height 37 7/8 in, Caster Brake Type No Brake Included, Caster Wheel/Tread Material Elastomer, Caster Wheel Dia. 4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.