Shop ELECTRO KINETIC TECHNOLOGIES

MOTORIZED UTILITY CART 1500LB TOTAL CAP, SHELF CAP 750LB SHELF SIZE 25IN.Wx61IN.L, OVERALL H 35.5IN

  • Mfr # MPCS-266115
  • Zoro # G716100343

product price: 
$
4,499.99
/ea
Additional $255.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
41-1/2 in
Overall Length
72 in
Overall Width
27-1/2 in
Top Shelf Height
35-1/2 in
Standards
UL, cUL, CE (Battery Charger)
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
MPCS-266115
Zoro #
G716100343
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
41-1/2 in
Overall Length
72 in
Overall Width
27-1/2 in
Top Shelf Height
35-1/2 in
Shelf Length
61 in
Shelf Width
25.5 in
Caster Diameter
5 in

Details

Standards
UL, cUL, CE (Battery Charger)
Shelf Material
Welded Steel
Frame Material
Welded Steel
Caster Material
Hard Rubber

Description

The Electro Kinetic Technologies, Pony Express Motorized Utility Cart, eliminates employee injuries caused by excessive push/pull forces found in manual carts. The cart features deck with a shelving unit, center wheel drive system that provides a tighter turning radius than front wheel drive carts, heavy duty powder coated white steel welded frame, deep cycle AGM rechargeable batteries, on board UL, cUL listed battery charger, foam filled never flat drive tires, solid state regenerative braking and holding brake to maintain position on inclines, non-skid platform surface and curved platform corners with full wrap around vinyl bumpers to protect the cart and surroundings.The ergonomic handle control design provides the user with variable speed forward and reverse control from 0 to 3 miles per hour in fast mode or 0 to 1.5 miles per hour in slow mode, keyed power on/off that can be removed for security, color battery charge level indicator, emergency stop button, and horn.


  • Rotates 360 degrees for easy maneuverability
  • Maintenance Free Group 31 Batteries
  • Motorized drive system reduces employee injuries & increases productivity
  • Audible Horn & E-Stop
  • Intuitive Holding Brake Stops Loads Even On Slopes
  • Smart Charging System Prevents Battery Damage

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.