1 in FNPT 316L Stainless Steel Threaded Cap, Class 150, Schedule 40

  • Mfr # 60RDC111N010

  • Zoro # G0338694


product price:  $9.15
/ea

Key Features

Pipe Size - Pipe Fitting
1"
Specific Fitting Shape
Cap
Pipe Fitting Material
316 Stainless Steel
Fitting Connection Type
FNPT
Fitting Schedule/Class
Class 150
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
60RDC111N010
Zoro #
G0338694
UPC #
-
Country of Origin
Multiple

Dimensions

Pipe Size - Pipe Fitting
1"
Pipe Size (Fittings)
1"
Overall Length
32.5 mm
Nominal Pipe Size
1 in
Outside Diameter
1 in

Details

Specific Fitting Shape
Cap
Pipe Fitting Material
316 Stainless Steel
Fitting Connection Type
FNPT
Fitting Schedule/Class
Class 150
Basic Pipe Fitting Shape
Cap
Basic Pipe Fitting Material
Metal
Item
Cap
Fittings Sub-Category
Caps
Max. Steam Pressure
150 psi
Specific Pipe Fitting Shape
Cap
Max. Pressure
300 psi
Standards
ASTM A351
Pipe Fitting Schedule/Class
Class 150
Temp. Range
-20 Degrees to 350 Degrees F
Maximum Operating Pressure
300 psi
Material Grade
316L
Class
Class 150
Includes Pre-Applied Thread Sealant
No
For Pipe Schedule
40
Fitting Side A Pipe Threading
11 1/2
Includes Seal
No
Magnetic
No

Description

Cap, 1 in Nominal Pipe Size, Stainless Steel, Not Applicable, 316, Class Class 150, For Pipe Schedule Schedule 40, Threaded, 1 in Outside Diameter, 1 9/32 in Overall Length, 300 psi Maximum Operating Pressure, 150 psi Max. Steam Pressure, -20 Degrees to 350 Degrees F, Plug Drive Style Hex, Includes Pre-Applied Thread Sealant No, Includes Seal No, 11 1/2, 1 In.-11 1/2, Magnetic No, Silver

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.